Shop All Trimmer Accessories
Stens
New 380-431 Ninja Trimmer Line For Approximate Length 1215 Ft., Color Gray, Diameter 0.080 In.
Mfr # 380-245
Zoro # G304248464
product price: $55.35
/ea
$55.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 0.13 in
- Length 656 ft
- Color Orange
- Material Co-Polymer
- Size 5 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 380-245
- Zoro # G304248464
- UPC # 23899416844
- Country of Origin Viet Nam
- Category Trimmer Accessories
Dimensions
Diameter | 0.13 in |
Length | 656 ft |
Size | 5 lb |
Details
Color | Orange |
Material | Co-Polymer |
Shape | Square |
Description
Stens Silver Streak Ninja Trimmer Line features a round shape and is highly durable when contacting concrete, landscape rocks and trees. This general-purpose line is a good choice for a variety of medium-duty trimming jobs around the yard because of its versatility. Stens has added extra durability to its Ninja trimmer line with a robust coextruded design, featuring a core protected by an outer shell. The co-extruded design holds up better in situations when the trimmer line contacts concrete and other hard surfaces. The co-extruded design significantly reduces breakage to the line from contact with hardscape surfaces. Ninja delivers better results and lasts longer than many competitive types of trimmer line.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET RE507604 Water Pump Fits John Deere Compact Track Loader 329D 333D CT332 (CSU80-0080)
- SWEET-NECTAR Sweet-Seed Hummingbird Sucrose Nectar 25.3 oz (NHRTU)
- AMES #2 Irrigating Shovel (40104)
- PACIFIC PLAY TENTS Super Duper 4-Kid Dome Tent (40205)
- STENS Tygon Fuel Line (115323)
- STENS New 380-624 Fire Trimmer Line For Echo 310130064, Shindaiwa 13001 Color Red, Diameter 0.130 In. (380-624)
- STENS New 380-645 Fire Trimmer Line For Size 5 Lbs., Shape Round, Diameter 0.155 In. (380-645)
- STENS Trimmer Head Spool For Echo 215607 385-888 (385-888)
- STENS Silver Streak Stealth Trimmer Line Fits .130 5 Lb. Spool 380-145 (380-145)
- STENS Star Edger Blade, 9 In. Dia. (375-411)
- TORO Toro 245104 0.08 Single Trimmer Line Replacement Spool; Pack of 3 (245104)
- Stens Trimmer Accessories