Shop All Lawn Mower Blades & Attachments
Stens
New 350-450 Notched Hi-Lift Blade For Everride Requires 3 For 60 In. Deck 181026
Mfr # 350-450
Zoro # G804248377
original price:
$21.85
9% off
$19.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.203 in
- Center Hole 9/16 in
- Overall Width 2-1/2 in
- Length 21 in
- Replaces Everride 181026
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stens
- MFR # 350-450
- Zoro # G804248377
- UPC # 23899273171
- Country of Origin United States
- Category Lawn Mower Blades & Attachments
Dimensions
Overall Width | 2-1/2 in |
Length | 21 in |
Details
Thickness | 0.203 in |
Center Hole | 9/16 in |
Replaces | Everride 181026 |
Description
Stens High Lift Lawn Mower Blades create a strong suction that pulls grass upwards as it is being cut, which leaves the lawn with a precise and uniform appearance. By pulling the grass blades to stand up straight, the high lift blade can cut them all at the same height for greater consistency. The strong lift capacity of these blades makes them ideal for thick and lush lawns in which the clippings will be bagged. Strong suction pulls the clippings into the bag with less chance of clogging the mower deck and bag opening. Because of the powerful suction of high lift blades, they are not recommended for lawns with thin or bare spots because the suction action can pull in dust and sand. High lift blades should be used on mowers with more powerful engines. For lawns that are thick and vigorous, Stens High Lift lawn mower blades will produce a professional looking cut that makes the lawn look even more luxurious.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES Float Tube, Copper/Brown Bighorn (32-014-014101-00)
- BRIGGS & STRATTON Assembly - Wheel (7106093YP)
- COOP POOP Organic 2-4-3 Plant Fertilizer 40 lb (51331)
- MTD Blade-Hi Lift 30 (942-05116)
- STENS Hi-Lift Blade 330-369 For John Deere M145476 (330-369)
- STENS New 310-366 Medium-Lift Blade For Case Requires 3 For 48 In. Deck C31572 (310-366)
- STENS Gasoline Additive Size 1 Gallon Lawn Mowers (770-843)
- STENS Standard Blade For Snapper 1757303Yp B1Sn3019 340-448 (340-448)
- STENS Mulching Blade For Scotts S1642 And S1742, 1999-2001 Series 42" Deck (330-377)
- STENS New 350-265 Hi-Lift Blade For Husqvarna Ez 4216, 4217, 4220, 5226, Rz4219F/R (350-265)
- AFTERMARKET Mulching Lawn Mower Blade Set Lesco Fits Kubota, 3PK (C-BLD-0063-810)
- Stens Lawn Mowers & Accessories