Shop All Lawn Mower Blades & Attachments
Stens
New 345-672 Medium-Lift Blade For Woods Rm372, Requires 3 For 72 In. Deck 15127Ckt, 15127Kt, 15127
Mfr # 345-672
Zoro # G804248421
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.236 in
- Center Hole 5/8 in
- Overall Width 2-1/2 in
- Length 24-5/8 in
- Features Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stens
- MFR # 345-672
- Zoro # G804248421
- UPC # 23899134656
- Country of Origin United States
- Category Lawn Mower Blades & Attachments
Dimensions
Overall Width | 2-1/2 in |
Length | 24-5/8 in |
Details
Thickness | 0.236 in |
Center Hole | 5/8 in |
Features | Heavy Duty |
Replaces | Woods 15127, 15127CKT, 15127KT |
Description
Stens Medium Lift Lawn Mower Blades excel for general purpose lawn care needs. They produce a cut that looks tidy and consistent over the entire lawn. Recommended for typical lawns without specific needs, these blades are commonly similar to the original blades on most new lawnmowers. Because the suction falls in between high and low ranges, medium lift blades are a good choice for lawns that have a mix of thicker growth and thinner spots, making them the ideal choice for lawns with varying levels of thickness. Because medium lift blades do many things well but are not special-purpose blades, they offer versatility for cutting a wide range of lawn types. Lawn cutting services that work on lawns in various conditions may prefer medium lift blades for this reason. Stens medium lift lawn mower blades deliver a professional-looking cut that will satisfy both lawn care services and homeowners.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Water/Garden Hose (CWR050-75MF)
- SWISHER Shaft-Blade 4.25" , Short Shoulder (9076)
- FLOWZONE Tank Lid (Gray) (FZRACU)
- ZORO SELECT 19 ft x 29 ft 4 in Heavy Duty 10.5 Mil Tarp, Silver, Polyethylene (4VZ58)
- STENS Mulching Blade For Craftsman, Ayp, Husqvarna, Poulan 20 In. Walk Behinds (340-218)
- STENS Toothed Blade 302-700 For Toro 74822 74832 74842 74852 115-9650-03 (362-700)
- STENS Mulching Blade Replaces John Deere Gx20433, 330-615 (330-615)
- STENS Lawn Mower Blade, 21-3/8 In. L (330615)
- STENS New 345-769 Medium-Lift Blade For Woods Requires 3 For 60 In. Deck 6950, 6950Kt, 6234, 12090 (345-769)
- STENS Standard Blade For Snapper 1757303Yp B1Sn3019 340-448 (340-448)
- STENS New 330-821 Standard Blade For Kubota Gr, Zg And Zd Series; Requires 3 For 48 In. Deck K5575-97530 (330-821)
- Stens Lawn Mower Blades & Attachments