Shop All Lawn Mower Blades & Attachments
Stens
New 340-462 Notched Lift Blade For Craftsman 107250070 And 107289850 With 54 In. Deck
Mfr # 340-462
Zoro # G804248490
original price:
$29.25
38% off
new price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.203 in
- Center Hole 1 in
- Overall Width 2-1/2 in
- Length 20-1/2 in
- Replaces Snapper 1736043AYP, 1736043AYPB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 340-462
- Zoro # G804248490
- UPC # 23899496068
- Country of Origin United States
- Category Lawn Mower Blades & Attachments
Dimensions
Overall Width | 2-1/2 in |
Length | 20-1/2 in |
Outer Hole Size | 7/16 in |
Details
Thickness | 0.203 in |
Center Hole | 1 in |
Replaces | Snapper 1736043AYP, 1736043AYPB |
Description
Stens Notched Lift Blade is a great OEM replacement option to keep your outdoor power equipment running at the top of its game. We offer control for a variety of applications such as lawn mowers, snowblowers, chainsaws and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL Ratchet Strap Heavy-duty, Width 2" For Industrial Tractors; (3014-1100)
- MTD Carburetor Asm (753-08517)
- MAURITZON 7 ft 9 in x 12 ft Heavy Duty 20 Mil Tarp, Gray, Polyester Coated Cotton Canvas, Tear Resistant (IHT-06-0812)
- FIELD GUARDIAN 12 1/2 GA. Aluminum wire - 1/4 Mile (AF1225)
- STENS Notched Air-Lift Blade 310-540 (310-540)
- STENS Steel Brushcutter Blade / 9" X 80 Tooth 395-079 395-079 (395-079)
- STENS Ariens 01137000 Medium-Lift Blade (305-730)
- STENS New 345-102 Hi-Lift Blade For Simplicity Lth And 1600 Series (345-102)
- STENS New 355-411 Notched Hi-Lift Blade For Exmark Lazer Z Hp, Serial Number 600,000 And Higher (355-411)
- STENS Hi-Lift Blade For Simplicity Lth And 1600 Series; Requires 3 For 44" Deck (345-106)
- STENS Hi-Lift Blade 355-061 For Exmark 103-6582-S (355-061)
- Stens Lawn Mower Blades & Attachments