Shop All Lawn Mower Blades & Attachments
Stens
New 330–650 Standard Blade For Kubota Zg Series; Requires 3 For 54 In. Deck K5617–97530, K5617–34330
Mfr # 330-650
Zoro # G104248022
product price: $13.85
/ea
$13.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thickness 0.236 in
- Center Hole 3/4 in
- Overall Width 2-1/2 in
- Length 18-5/8 in
- Features Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 330-650
- Zoro # G104248022
- UPC # 23899420490
- Country of Origin China
- Category Lawn Mower Blades & Attachments
Dimensions
Overall Width | 2-1/2 in |
Length | 18-5/8 in |
Details
Thickness | 0.236 in |
Center Hole | 3/4 in |
Features | Heavy Duty |
Replaces | Kubota K5617-34330, K5617-97530 |
Description
Stens Standard Blade is a great OEM replacement option to keep your outdoor power equipment running at the top of its game. We offer replacement parts for a variety of applications such as lawn mowers, snowblowers, chainsaws and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET New Molded Seat With Seatbelt And Switch Premium Quality Belt for Toyota Forklift (SEQ90-0359)
- MTD Governor Asm (16510-Z6L-010)
- MAYNE Cambridge Tall Planter - Black (4834-B)
- AFTERMARKET RE71796, RE73306 Radiator Fits John Deere Models 5105, 5205 (CSO90-0458)
- STENS Toothed Blade For Exmark Gravely Toro 72" Cut Deck Lawn Mower 302-625 (362-625)
- STENS Standard Blade Fits Oem - John Deere 2032R 2210 M143504 330-500 (330-500)
- STENS Rolled Lift Blade For Hustler Requires 3 For 52" Deck 340-466 603995 (340-466)
- STENS Low-Lift Blade 340-042 For Ayp 532025036 (340-042)
- STENS Blade / Toro 21" Recycer / Wheel Horse / 91-2256-03 (345-203)
- STENS Silver Streak Toothed Blade Fits Ayp 532187256 302-430 (362-430)
- DEWALT Replacement Blades, Pruner, 1-1/2"L (DWZPRB300)
- Stens Lawn Mower Blades & Attachments