Shop All Lawn Mower Blades & Attachments
Stens
New 330-990 Medium-Lift Blade For Kubota Rck54 Decks K5351-34340, K5351-34342, K5351-34330
Mfr # 330-990
Zoro # G304247658
product price: $18.39
/ea
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.236 in
- Center Hole 7/8 in
- Overall Width 2-1/2 in
- Length 18-5/8 in
- Replaces Kubota K5351-34330, K5351-34340, K5351-34342
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 330-990
- Zoro # G304247658
- UPC # 23899490196
- Country of Origin China
- Category Lawn Mower Blades & Attachments
Dimensions
Overall Width | 2-1/2 in |
Length | 18-5/8 in |
Details
Thickness | 0.236 in |
Center Hole | 7/8 in |
Replaces | Kubota K5351-34330, K5351-34340, K5351-34342 |
Description
Stens Medium Lift Lawn Mower Blades excel for general purpose lawn care needs. They produce a cut that looks tidy and consistent over the entire lawn. Recommended for typical lawns without specific needs, these blades are commonly similar to the original blades on most new lawnmowers. Because the suction falls in between high and low ranges, medium lift blades are a good choice for lawns that have a mix of thicker growth and thinner spots, making them the ideal choice for lawns with varying levels of thickness. Because medium lift blades do many things well but are not special-purpose blades, they offer versatility for cutting a wide range of lawn types. Lawn cutting services that work on lawns in various conditions may prefer medium lift blades for this reason. Stens medium lift lawn mower blades deliver a professional-looking cut that will satisfy both lawn care services and homeowners.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JT EATON Insect Killer, For Bed Bugs, Aerosol (217)
- MIDLAND METAL Midland Metal 10-078 SAE 45 Degree Flared Cap - 1/2 in., 5 Pack (10-078)
- MTD Head Assembly Cutting (753-05045)
- MAYNE Fairfield Window Box 4' - Black (5823-B)
- STENS Hi-Lift Blade Bunton Dixon For 32" Deck 113579 340-220 (340-220)
- STENS Notched Hi-Lift Blade Fits Oem - Exmark Lazer Z 103-6404-S 355-283 (355-283)
- STENS New 309-200 Turbo Segmented Blade For Arbor Size 20 Mm, Max Rpm 5460, Segment Height 15 Mm (309-200)
- STENS New 330-510 Standard Blade For John Deere 1420, 1435, 1445 (330-510)
- STENS Toothed Blade For Toro 21" Walk Behind Super Recycler Mowers 116-4500 (346-429)
- STENS Snapper 7019523Bzyp Hi-Lift Blade 335-331 (335-331)
- MTD Blade-Hi Lift 20.5 (01004719-0637)
- Stens Lawn Mower Blades & Attachments