Shop All Lawn Mower Blades & Attachments
Stens
New 330-982 Medium-Lift Blade For Troy-Bilt 13Aaa1Kq066, 13Wqa2Kq011 Super Bronco 50
Mfr # 330-982
Zoro # G504247748
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.164 in
- Center Hole 6 pt. star
- Overall Width 2-1/2 in
- Length 17-1/4 in
- Replaces Cub Cadet 742-05052A, 942-05052A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stens
- MFR # 330-982
- Zoro # G504247748
- UPC # 23899542932
- Country of Origin China
- Category Lawn Mower Blades & Attachments
Dimensions
Overall Width | 2-1/2 in |
Length | 17-1/4 in |
Details
Thickness | 0.164 in |
Center Hole | 6 pt. star |
Replaces | Cub Cadet 742-05052A, 942-05052A |
Description
Stens Medium Lift Lawn Mower Blades excel for general purpose lawn care needs. They produce a cut that looks tidy and consistent over the entire lawn. Recommended for typical lawns without specific needs, these blades are commonly similar to the original blades on most new lawnmowers. Because the suction falls in between high and low ranges, medium lift blades are a good choice for lawns that have a mix of thicker growth and thinner spots, making them the ideal choice for lawns with varying levels of thickness. Because medium lift blades do many things well but are not special-purpose blades, they offer versatility for cutting a wide range of lawn types. Lawn cutting services that work on lawns in various conditions may prefer medium lift blades for this reason. Stens medium lift lawn mower blades deliver a professional-looking cut that will satisfy both lawn care services and homeowners.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL SPORTS BIKE TUBE 12-1/2X2-1/4"" (7015351)
- PLANTSKYDD Plantskydd Small Animal Repellent (PS-G20)
- BARE GROUND SYSTEMS Bare Ground Battery Powered Liquid Ice Melt Sprayer With 1 Gallon of Deicer - BGPS-1 (BGPS-1)
- SEYMOUR MIDWEST ProFlex Rake, 18", 48" Steel Handle (43335)
- STENS Trowel Blade 750-031 For Finish Blade, 6" X 14" (750-031)
- STENS Hi-Lift Blades For Snapper 38" Cut Lawn Tractor Mower Deck 335-578 (335-578)
- STENS Hi-Lift Blade Fits Oem - Ariens Gravely 2961700 320-604 (320-604)
- STENS Mtd 600-800 1997 To Current 46" Deck 942-0645 Blade 335-723 (335-723)
- STENS Notched Hi-Lift Blade Fits Grasshopper 320245 320-018 (320-018)
- STENS Low-Lift Blade Fits Oem - Cub Cadet Gt 2000 759-3824 (325-856)
- AFTERMARKET Mulching Lawn Mower Blade Set Fits Husqvarna Fits Exmark, 3PK (C-BLD-0029-810)
- Stens Lawn Mower Blades & Attachments