Shop All Lawn Mower Blades & Attachments
Stens
New 330-501 Hi-Lift Blade For John Deere 737, 757, 777, 797, 997 And 7-Iron, 4210 And 4410
Mfr # 330-501
Zoro # G604247662
product price: $15.05
/ea
$15.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.236 in
- Center Hole 7/8 in
- Overall Width 3 in
- Length 21 in
- Features Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 330-501
- Zoro # G604247662
- UPC # 23899296507
- Country of Origin China
- Category Lawn Mower Blades & Attachments
Dimensions
Overall Width | 3 in |
Length | 21 in |
Details
Thickness | 0.236 in |
Center Hole | 7/8 in |
Features | Heavy Duty |
Replaces | John Deere M128485, M131958, M144196, M163983, TCU15881 |
Description
Stens High Lift Lawn Mower Blades create a strong suction that pulls grass upwards as it is being cut, which leaves the lawn with a precise and uniform appearance. By pulling the grass blades to stand up straight, the high lift blade can cut them all at the same height for greater consistency. The strong lift capacity of these blades makes them ideal for thick and lush lawns in which the clippings will be bagged. Strong suction pulls the clippings into the bag with less chance of clogging the mower deck and bag opening. Because of the powerful suction of high lift blades, they are not recommended for lawns with thin or bare spots because the suction action can pull in dust and sand. High lift blades should be used on mowers with more powerful engines. For lawns that are thick and vigorous, Stens High Lift lawn mower blades will produce a professional looking cut that makes the lawn look even more luxurious.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIC REPLACEMENT PARTS 717-1554 917-1554 Pinion Gear & Bushing 941-0656A 741-0656A (717-1554-BSHNGKIT)
- INTERSTATE PNEUMATICS 3/4 Inch GHT Male Water Hose Coupler Plug, PK 6 (CPW19-D6)
- MTD Switch-Pto Yelo (925-3233A)
- JACTO Jacto Sprayer Replacement LD Low-Drift Fan Nozzles (1197529)
- STENS Hi-Lift Blade 60" Deck Fits Oem - Dixie Chopper 30227-60V 315-250 (315-250)
- STENS Mulching Blade For Toro 52" Cut Deck Lawn Mowers 56-2390-03 302-316 (302-316)
- STENS Medium-Lift Blade 350-223 For Toro 110-6837-03 (350-223)
- STENS Snapper 7019523Bzyp Hi-Lift Blade 335-331 (335-331)
- STENS Hi-Lift Blade Fits Oem Ariens Max Zoom 48 Gravely 450200 320-500 (320-500)
- STENS Hi-Lift Blade Shop Pack 330-506-6 For John Deere Tcu15882 M143749 (330-506-6)
- OREGON Edger Blade (40-140)
- Stens Lawn Mowers & Accessories