Shop All Lawn Mower Blades & Attachments
Stens
New 325-278 Hi-Lift Blade For Cub Cadet Z Force, Requires 3 For 48 In. Deck 01004772
Mfr # 325-278
Zoro # G904248079
product price: $21.95
/ea
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.203 in
- Center Hole 3/4 in
- Overall Width 3 in
- Length 16-1/2 in
- Replaces Cub Cadet 01004772
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 325-278
- Zoro # G904248079
- UPC # 23899301577
- Country of Origin China
- Category Lawn Mower Blades & Attachments
Dimensions
Overall Width | 3 in |
Length | 16-1/2 in |
Details
Thickness | 0.203 in |
Center Hole | 3/4 in |
Replaces | Cub Cadet 01004772 |
Description
Stens High Lift Lawn Mower Blades create a strong suction that pulls grass upwards as it is being cut, which leaves the lawn with a precise and uniform appearance. By pulling the grass blades to stand up straight, the high lift blade can cut them all at the same height for greater consistency. The strong lift capacity of these blades makes them ideal for thick and lush lawns in which the clippings will be bagged. Strong suction pulls the clippings into the bag with less chance of clogging the mower deck and bag opening. Because of the powerful suction of high lift blades, they are not recommended for lawns with thin or bare spots because the suction action can pull in dust and sand. High lift blades should be used on mowers with more powerful engines. For lawns that are thick and vigorous, Stens High Lift lawn mower blades will produce a professional looking cut that makes the lawn look even more luxurious.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KUSHLAN PRODUCTS Pedestal Mixer, Polyethylene Drum , Direct Drive, 1/2 HP, 3.5 cu. Ft. (KPRO350MP)
- A.R. NORTH AMERICA Pistion Guide Kit, XWF-M, T, L (AR42707)
- TEEJET GunJet AA43 Spray Gun (AA43H-AL6)
- MTD Pad-Deck Brake (761-05007)
- STENS Rolled Hi-Lift Blade 310-102 For Bobcat 32061A (310-102)
- STENS Blades For 38" Cut Mtd White 1986 Thru 1996 Aladdin Umt21 (335-877)
- STENS Hi-Lift Blade Fits Oem - Toro 455-D 3000 4100-D 86-0010-03 340-450 (340-450)
- STENS Hi-Lift Blade 335-240 For Snapper 7019795Bzyp (335-240)
- STENS New 345-769 Medium-Lift Blade For Woods Requires 3 For 60 In. Deck 6950, 6950Kt, 6234, 12090 (345-769)
- STENS Mulching Blade For Toro 52" Cut Deck Lawn Mowers 56-2390-03 302-316 (302-316)
- OREGON Mower Blade (90-651)
- Stens Lawn Mower Blades & Attachments