Shop All Lawn Mower Blades & Attachments
Stens
New 309-202 Turbo Segmented Blade For Arbor Size 20 Mm, Max Rpm 5460, Segment Height 12 Mm
Mfr # 309-202
Zoro # G504247915
product price: $85.99
/ea
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Center Hole 20 mm
- Features For hi-speed power saws; Turbo segmented blade, Type 4; With knockout bushing for 1 in arbor
- Max. RPM 5460
- Cutting Width 0.125 in
- Diameter 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 309-202
- Zoro # G504247915
- UPC # 23899492435
- Country of Origin Thailand
- Category Lawn Mower Blades & Attachments
Dimensions
Cutting Width | 0.125 in |
Diameter | 14 in |
Segment Height | 12 mm |
Details
Center Hole | 20 mm |
Features | For hi-speed power saws; Turbo segmented blade, Type 4; With knockout bushing for 1 in arbor |
Max. RPM | 5460 |
Cutting Condition | Wet/Dry |
Weld Type | Laser Welded |
Description
The blade you use makes a difference in the cut of your lawn. Silver Streak blades are premium lawn mower blades that deliver superior results. Made for many OEM lawn mower brands, Silver Streak blades often exceed the performance of original blades that come with many models. When the design of the mower allows, these blades have a 25% thicker profile compared to standard blades, which delivers enhanced discharge of clippings and a longer service life. While in motion, Silver Streak blades create enhanced suction to pull grass blades upwards, resulting in a more uniform and cleaner cut. Silver Streak blades offer a 40% higher lift capability compared with many toothed blades. The angle of the teeth pulls grass and clippings inward toward the cutting edges, which reduces clippings into finer pieces that return to the lawn to nourish it. Silver Streak blades are a professional-grade blade commonly chosen by lawn care professionals and homeowners with high standards on lawn aesthetics.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIMCO Gas Engne Sprayr, 9.1 gpm, 150 psi, 150 gal (FS-150-4R)
- TEEJET Teejet Tips, PK4 (PK-TT11003-VP)
- FISKARS Tele Pruning Pruner (92406935)
- MAKITA Hedge, For Use With XNU01, 20 in (191E73-5)
- STENS Mtd 942-04290 Silver Streak Toothed Blade 302-422 (362-422)
- STENS Hi-Lift Blade Shop Pack 315-792-6 For Gravely 8979600 (315-792-6)
- STENS New 330-982 Medium-Lift Blade For Troy-Bilt 13Aaa1Kq066, 13Wqa2Kq011 Super Bronco 50 (330-982)
- STENS Hi-Lift Blades Cub Cadet Aladdin 50" Deck 17-1/4"L 759-3813 325-845 (325-845)
- STENS Silver Streak Toothed Hi-Lift Blade Replaces Exmark 116-5176-S, 302-818 (362-818)
- STENS Silver Streak Toothed Blade Fits Exmark 116-5175-S 302-619 (362-619)
- AFTERMARKET Mulching Lawn Mower Blade Set Fits Husqvarna Fits Exmark, 3PK (C-BLD-0029-810)
- Stens Lawn Mowers & Accessories