Shop All Lawn Mower Blades & Attachments
Stens
New 302-822 Toothed Blade For Exmark Requires 3 For 60 In. Deck 116-5174-S, 103-6403-S, 116-5174
Mfr # 362-822
Zoro # G304248303
product price: $24.79
/ea
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.236 in
- Center Hole 15/16 in
- Overall Width 3 in
- Length 20-1/2 in
- Features Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 362-822
- Zoro # G304248303
- UPC # 23899563715
- Country of Origin United States
- Category Lawn Mower Blades & Attachments
Dimensions
Overall Width | 3 in |
Length | 20-1/2 in |
Details
Thickness | 0.236 in |
Center Hole | 15/16 in |
Features | Heavy Duty |
Replaces | Exmark 103-6383, 103-6383-S, 103-6393, 103-6393-S, 103-6398, 103-6398-S, 103-6403, 103-6403-S, 116-5174, 116-5174-S |
Description
Stens Toothed Lawn Mower Blades work for discharging, bagging and mulching applications, making them highly adaptable for different lawn mowing needs. Because of this exceptional 3-in-1 versatility, toothed lawn mower blades are ideal for lawn services with clients who have different preferences. The versatility of these blades is also convenient for homeowners who may choose to handle lawn clippings differently over the course of the season. Toothed blades create an air draft that pulls the grass blades upwards as the blade circulates. With the grass standing up straighter, the blade produces a more uniform and consistent cut for a beautifully manicured lawn. The suction produced by the blade circulates the clipping within the mower deck for finer cuttings, easier bagging and more powerful discharging. Stens toothed lawn mower blades are an ideal choice for anyone needing versatility when mowing lawns.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXAIR Atomizing Spray Nozzle, 23W (AF2010SS)
- CHAPIN Diaphragm Pump (68183)
- FORTEX FORTIFLEX Bracket Bucket Wall Aluminum (WB-20)
- FLOORTEX P-Tex Polypropylene Pet Crate Floor Protection Mat, XXL, 32in x 50in (NCSMFLLS0003)
- STENS Hi-Lift Blade For Gravely Pm260Z 320-403 9246600 (320-403)
- STENS Gravely 09290500 Hi-Lift Blade 320-410 (320-410)
- STENS Hi-Lift Blade Fits Mtd 942-0611A 335-691 (335-691)
- STENS New 302-460 Toothed Blade For John Deere Srx895 Series Riding Mowers And Lt133 M84472, M82408 (362-460)
- STENS Snapper 7019523Bzyp Hi-Lift Blade 335-331 (335-331)
- STENS Toothed Blade 302-618 For Exmark 103-6582-S (362-618)
- STENS Mulching Blade 325-827 For Cub Cadet 942-0739 (325-827)
- Stens Lawn Mowers & Accessories