Shop All Lawn Mower Blades & Attachments
Stens
New 302-636 Toothed Blade For Toro Groundsmaster 4100-D And 4110-D 86-0010-03, 86-0010, 106-7166
Mfr # 302-636
Zoro # G304248136
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.203 in
- Center Hole 1/2 in
- Overall Width 2-1/2 in
- Length 19 in
- Replaces Toro 106-7166, 106-7166-03, 86-0010, 86-0010-03
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stens
- MFR # 302-636
- Zoro # G304248136
- UPC # 23899441938
- Country of Origin United States
- Category Lawn Mower Blades & Attachments
Dimensions
Overall Width | 2-1/2 in |
Length | 19 in |
Details
Thickness | 0.203 in |
Center Hole | 1/2 in |
Replaces | Toro 106-7166, 106-7166-03, 86-0010, 86-0010-03 |
Description
Stens Toothed Lawn Mower Blades work for discharging, bagging and mulching applications, making them highly adaptable for different lawn mowing needs. Because of this exceptional 3-in-1 versatility, toothed lawn mower blades are ideal for lawn services with clients who have different preferences. The versatility of these blades is also convenient for homeowners who may choose to handle lawn clippings differently over the course of the season. Toothed blades create an air draft that pulls the grass blades upwards as the blade circulates. With the grass standing up straighter, the blade produces a more uniform and consistent cut for a beautifully manicured lawn. The suction produced by the blade circulates the clipping within the mower deck for finer cuttings, easier bagging and more powerful discharging. Stens toothed lawn mower blades are an ideal choice for anyone needing versatility when mowing lawns.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNCAST 129 gal Resin Deck Box With Seat, Light Taupe (DB9750)
- ORBIT Pump Start Relay (57009)
- KOHLER Oil Filter (52 050 02-S)
- STRAHMAN WASHDOWN EQUIPEMNT 50' X 58 White X Extruded Hose Assembly No Nozzle (HX050BRWHITE)
- STENS New 302-244 Toothed Blade For Grasshopper Requires 3 For 52 In. Deck 320244, 320237, 320238 (302-244)
- STENS Silver Streak Toothed Blade Fits John Deere Tcu15881 302-832 (362-832)
- STENS Upper Mulching Blade 325-104 For Honda 72531-Vk6-010 (325-104)
- STENS Hi-Lift Blade Fits 350-458 Dixon 575296401 Husqvarna 539113425 (350-458)
- STENS Mtd 600-800 1997 To Current 46" Deck 942-0645 Blade 335-723 (335-723)
- STENS Silver Streak Toothed Blade Fits Exmark 116-5175-S 302-619 (362-619)
- MTD Honda Blade Set (490-100-0138)
- Stens Lawn Mowers & Accessories