Shop All Lawn Mower Blades & Attachments
Stens
New 302-621 Toothed Blade For Ferris Requires 3 For 61 In. Deck, Encore Prowler Mid-Cut
Mfr # 302-621
Zoro # G004247927
original price:
$14.25
9% off
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.203 in
- Center Hole 5/8 in
- Overall Width 2-1/2 in
- Length 21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stens
- MFR # 302-621
- Zoro # G004247927
- UPC # 23899304271
- Country of Origin United States
- Category Lawn Mower Blades & Attachments
Dimensions
Overall Width | 2-1/2 in |
Length | 21 in |
Details
Thickness | 0.203 in |
Center Hole | 5/8 in |
Description
Stens Toothed Lawn Mower Blades work for discharging, bagging and mulching applications, making them highly adaptable for different lawn mowing needs. Because of this exceptional 3-in-1 versatility, toothed lawn mower blades are ideal for lawn services with clients who have different preferences. The versatility of these blades is also convenient for homeowners who may choose to handle lawn clippings differently over the course of the season. Toothed blades create an air draft that pulls the grass blades upwards as the blade circulates. With the grass standing up straighter, the blade produces a more uniform and consistent cut for a beautifully manicured lawn. The suction produced by the blade circulates the clipping within the mower deck for finer cuttings, easier bagging and more powerful discharging. Stens toothed lawn mower blades are an ideal choice for anyone needing versatility when mowing lawns.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIMCO Check Valve Knob and Diaphram (7771891)
- AFTERMARKET 12x165 975x165 Rim Fits Bobcat Skid Steer Wheel A300 S740 S750 S770 A770 S850 (7225127)
- XPOSE SAFETY Safety Privacy Fence - 4' x 100' - Green (SFG-4100-X)
- TERRO 16 Oz. Aerosol Spray Scorpion & Spider Killer (T2302-6)
- STENS Hi-Lift Blade For John Deere 110 And 112 With 38" Deck M41237; 330-258 (330-258)
- STENS Hi-Lift Blade Replaces 330-445 John Deere Gy20852 John Deere Gx21784 (330-445)
- STENS Hi-Lift Blade Shop Pack 315-792-6 For Gravely 8979600 (315-792-6)
- STENS Hi-Lift Blade Fits Hustler 797696 350-695 601124X 601124Y (350-695)
- STENS Medium-Lift Blade Fits Ayp 25034 340-034 Ayp 100140M Ayp 917122265X (340-034)
- STENS Trimmer Blades For Allen 418H, 421H Se 1601, Se00603 Trimmers 390-171 (390-171)
- A & I PRODUCTS Blade Display Rack, Shelf 0" x0" x0" (A-B1AC351)
- Stens Lawn Mowers & Accessories