Shop All Lawn Mower Blades & Attachments
Stens
New 302-244 Toothed Blade For Grasshopper Requires 3 For 52 In. Deck 320244, 320237, 320238
Mfr # 302-244
Zoro # G004248085
product price: $21.35
/ea
$21.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.25 in
- Center Hole 1/2 in
- Overall Width 2-1/2 in
- Length 18 in
- Features Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 302-244
- Zoro # G004248085
- UPC # 23899176601
- Country of Origin United States
- Category Lawn Mower Blades & Attachments
Dimensions
Overall Width | 2-1/2 in |
Length | 18 in |
Details
Thickness | 0.25 in |
Center Hole | 1/2 in |
Features | Heavy Duty |
Replaces | Grasshopper 320236, 320237, 320238, 320239, 320244, Woods 320236, 70104, 70117 |
Description
Stens Toothed Lawn Mower Blades work for discharging, bagging and mulching applications, making them highly adaptable for different lawn mowing needs. Because of this exceptional 3-in-1 versatility, toothed lawn mower blades are ideal for lawn services with clients who have different preferences. The versatility of these blades is also convenient for homeowners who may choose to handle lawn clippings differently over the course of the season. Toothed blades create an air draft that pulls the grass blades upwards as the blade circulates. With the grass standing up straighter, the blade produces a more uniform and consistent cut for a beautifully manicured lawn. The suction produced by the blade circulates the clipping within the mower deck for finer cuttings, easier bagging and more powerful discharging. Stens toothed lawn mower blades are an ideal choice for anyone needing versatility when mowing lawns.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Chainsaw Bar Protective Cover, 16" (28934)
- KOHLER Valve Fuel Cock Assembly (63 462 02-S)
- A & I PRODUCTS Cogged Classical V-Belt (5/8" X 60") 25" x4" x0.5" (A-BX57)
- ROOF MELT Calcium Chloride Tablet Ice Melt 14 lb (RM65S)
- STENS New 340-400 Hi-Lift Blade For Hustler Fastrak, Requires 3 For 48 In. Deck 601123X, Gdu10230, 601123 (340-400)
- STENS Toothed Blade Fits Oem - Exmark Lazer Hp Ct 116-5174-S 302-623 (362-623)
- STENS New 330-821 Standard Blade For Kubota Gr, Zg And Zd Series; Requires 3 For 48 In. Deck K5575-97530 (330-821)
- STENS Hi-Lift Blade Fits Cub Cadet 942-04417 350-528 (350-528)
- STENS Low-Lift Blade Fits Oem - Toro 92-7952-09 54-0010-03 (345-454)
- STENS Hi-Lift Blade 72" Deck Fits Oem Toro Z Master 105-7784-03 340-056 (341-056)
- STENS Hi-Lift Blade For Cub Cadet Cc760Es And Cc760 742-04154A, 942-04154 (350-203)
- Stens Lawn Mower Blades & Attachments