Shop All Riding Lawn Mower & Small Tractor Parts
Stens
New 290-867 Control Cable For Mtd Walk Behind Mowers 1990 And Newer 946-0555, 746-0555
Mfr # 290-867
Zoro # G804263691
product price: $10.55
/ea
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Part MTD 746-0555, 946-0555
- Cable Length 62 in
- Conduit Length 55 in
- Cable Ends Z Bend On Each End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 290-867
- Zoro # G804263691
- UPC # 23899413324
- Country of Origin United States
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Cable Length | 62 in |
Conduit Length | 55 in |
Details
Replaces OEM Part | MTD 746-0555, 946-0555 |
Cable Ends | Z Bend On Each End |
Description
Stens Cables are a great OEM replacement option to keep your outdoor power equipment running at the top of its game. We offer control cables for a variety of applications such as lawn mowers, snowblowers, chainsaws and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRILINK Saw Chain, 8 In., .043 In., 3/8 In. LP (CL14334TL)
- PERFECTPATIO Lawn & Garden GT0113 10 in. Poly Hand Weeder with Green Poly Handle - pack of 12 (PE149036)
- MTD Bearing-Ball (741-0303)
- AFTERMARKET 361705R91 New Radiator Cap 7 PSI for International Tractors H M Super A Super H (CSC20-0114)
- STENS Metal Deck Leveling Gauge 750-656 (750-656)
- STENS Ignition Coil For Honda 30500-Z1C-023, 440-101 (440-101)
- STENS Throttle Control Cable Fits Exmark 109-3958 290-356 (290-356)
- STENS Starter Spring 155-404 For Subaru 226-50716-08 (155-404)
- STENS Carburetor For Lct 208Cc Gen 1 Winter Engine 03022 Tractor (520-354)
- STENS Carburetor For Honda Gx22 And Gx31 16100-Zm5-803,16100-Zm5-804 Tractor (616-214)
- SWISHER Spring-Bucket latch (2736)
- Stens Lawn Mowers & Accessories