Shop All Riding Lawn Mower & Small Tractor Parts
Stens
New 290-745 Choke Cable For Husqvarna 537191596, 532191596, 532187767, Ayp 532191596, 187767X428
Mfr # 290-745
Zoro # G304248013
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Part AYP 187767X428, 532191596, Husqvarna 532187767, 532191596, 537191596
- Cable Length 47 in
- Conduit Length 45 in
- Cable Ends Z Bend One End, Black Knob On Other
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stens
- MFR # 290-745
- Zoro # G304248013
- UPC # 23899442331
- Country of Origin United States
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Cable Length | 47 in |
Conduit Length | 45 in |
Details
Replaces OEM Part | AYP 187767X428, 532191596, Husqvarna 532187767, 532191596, 537191596 |
Cable Ends | Z Bend One End, Black Knob On Other |
Description
Stens Choke Cable is a great OEM replacement option to keep your outdoor power equipment running at the top of its game. We offer replacement parts for a variety of applications such as lawn mowers, snowblowers, chainsaws and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Fiberglass Bow Rake, 3 In.Tines (3YU78)
- SUNCAST Snow Shovel (SC2450)
- MTD Shoe-Slide Polymer (731-05984A)
- STENS Ez Reacher 752-319 For 32" Reach (752-319)
- STENS Oil Alert Sensor 120-434 For Honda 34150-Zh7-023 (120-434)
- STENS Blade Lock For Gb 5555 Locks Blade To Make Removal (750-058)
- STENS Valve Seating Tool For For Hand-Grinding Unslotted Valves; 750-224 (750-224)
- STENS Engine Oil For Universal Products Sae30 4-Cycle (770-031)
- STENS Pivot Quick Connector For 4000 Psi Max, Quick Coupler 1/4"; 758-570 (758-570)
- STENS Electric Pto Clutch 255-779 For Warner 5218-247 (255-779)
- MTD Drag Link-Steering (747-05385A)
- Stens Riding Lawn Mower & Small Tractor Parts