Shop All Riding Lawn Mower & Small Tractor Parts
Stens
New 290-669 Clutch Cable For Mtd 50 Series Snowblowers 946-04238, 746-04238
Mfr # 290-669
Zoro # G004263590
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Part MTD 746-04238, 946-04238
- Cable Length 51-1/4 in
- Conduit Length 42-3/4 in
- Cable Ends T Bend On Each End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 290-669
- Zoro # G004263590
- UPC # 23899415465
- Country of Origin United States
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Cable Length | 51-1/4 in |
Conduit Length | 42-3/4 in |
Details
Replaces OEM Part | MTD 746-04238, 946-04238 |
Cable Ends | T Bend On Each End |
Description
Stens Clutch Cables keep tractors and riding mowers working smoothly and flawlessly. This cable provides the connection between the transmission clutch linkage and the clutch pedal mechanism. When you push down on the pedal, the clutch cable pulls the clutch linkage to disengage the clutch for smooth shifting of the transmission. Stens clutch cables are made from premium quality materials to resist stretching, breaking or snapping from stress or heavy load. A new Stens clutch cable will restore easy pressing of the clutch pedal for more responsive equipment operation. The cable also allows the clutch pedal to spring back to its normal position when not being depressed. The durability of a Stens clutch cable means you’ll get a longer service life with less frequent replacement. Stens has sized these cables according to original equipment specifications for easier installation and optimal performance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA Valterra A01-0184VP Master Blaster Tank Wand with Power Nozzle (A01-0184VP)
- LEBANON SEABOARD 24-63869 Preen Weed Preventer 5.625 Lb Qpal (2463795)
- A & I PRODUCTS Fuel Cap 4" x4" x2" (A-B1ST40)
- GREEN ARROW EQUIPMENT Swan Steps Replacement (GR973128)
- STENS Starter Rope #7 Solid Braid; 146-931 100' (146-931)
- STENS Deck Roller For Troy-Bilt Oem : 1765851 210-399 (210-399)
- STENS Unloader Valve 758-133 For Fnpt Inlet/Outlet Valve Pressure Washer (758-133)
- STENS Deck Roller 210-316 For Kubota Rc40Lt, Rc40Lt-17 76505-46250 (210-316)
- STENS Brake Drum Fits For Club Car 101791101 260-115 (260-115)
- STENS Engine Maintenance Kit Replaces Kawasaki 99969-6344, 785-654 (785-654)
- STENS Deck Roller 210-431 For Ferris 5022060 (210-431)
- Stens Riding Lawn Mower & Small Tractor Parts