Shop All Riding Lawn Mower & Small Tractor Parts
Stens
New 285-167 Spindle Assembly For Cub Cadet Rzt-S46, Mtd Zt-S46 918-05078, 918-05078A
Mfr # 285-167
Zoro # G704264477
$49.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 7-1/4 in
- Includes Mounting Bolts, Blade Bolt and Pulley Nut
- Replaces OEM Part MTD 618-05078, 618-05078A, 918-05078, 918-05078A
- Pulley Outer Diameter 6-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stens
- MFR # 285-167
- Zoro # G704264477
- UPC # 23899477258
- Country of Origin China
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Overall Height | 7-1/4 in |
Pulley Outer Diameter | 6-1/2 in |
Details
Includes | Mounting Bolts, Blade Bolt and Pulley Nut |
Replaces OEM Part | MTD 618-05078, 618-05078A, 918-05078, 918-05078A |
Description
Engineered with precision, Stens spindle assemblies maximize lawn mower power while enhancing the efficiency of the pulley system performance. Stens spindle assemblies rotate blades with a consistent and smooth motion for a perfectly even cut. Solidly build to handle the rigors of lawn care, these spindle assemblies resist damage from hazards commonly encountered outdoors. Improved resistance to damage means these spindle assemblies keep working at optimal performance standards over a longer service life. Spindle assemblies come completely built and ready for installation, which saves the labor of refurbishing an older one.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKIDGER WEEDER SS FBRGLS YELLOW 59in. (SKP97051)
- LIPPERT COMPONENTS Lippert 643923 Regal Head Cover Idler Front - Black (643923)
- MTD Sleeve (941-0217)
- NATURE SPRING Nature Spring 9 Foot Patio Umbrella- Auto Tilt, Red (224578ARP)
- STENS Flat Idler Pulley Columbia 28" 30" 33" 45" Snow Thrower 280-586 (280-586)
- STENS Bushing Kit For Club Car Oem : 102506601 (225-824)
- STENS Tube For Stem Angle Type Straight/Tr4 Tube Size 21X12.00-8 (22X11.00-8); 170-192 (170-192)
- STENS Hydraulic Fluid For Universal Products Aw46 (770-726)
- STENS Starter Rope For #5 Solid Braid , 146-947 200' (146-947)
- STENS Battery Cable - Durable Plastic Insulated Cable, Length 10, Gauge 4 (425-256)
- AFTERMARKET Switch Key L3350 L3450 L35 L3650 L3750 L4150 L4350 L4850 L5450 Fits Kubota (ELI80-0098)
- Stens Lawn Mowers & Accessories