Shop All Riding Lawn Mower & Small Tractor Parts
Stens
New 280-309 V-Idler For John Deere 737, 757, 777 And 797 Ztraks Am118447
Mfr # 280-309
Zoro # G304247856
product price: $37.69
/ea
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 7/8 in
- Width 7/8 in
- Material Metal
- Replaces OEM Part John Deere AM118447
- Inside Dia. 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 280-309
- Zoro # G304247856
- UPC # 23899318346
- Country of Origin United States
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Overall Height | 7/8 in |
Width | 7/8 in |
Inside Dia. | 11/16 in |
Outside Dia. | 3-3/4 in |
Details
Material | Metal |
Replaces OEM Part | John Deere AM118447 |
Frontside Offset | 1/4 in |
Description
Stens offers V-idlers for variety of applications from Lawn mowers, snowblowers, chainsaws and more. Made of strong, durable material our idlers are built to last and keep your small engine outdoor power equipment running at the top of its game. These idlers meet or exceed OEM specifications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH PERFORMANCE SPRAYERS Poly Cap Nut, Hand Held Mister (182929)
- PURINA Beggin Strips Bacon 25Oz (3810011049)
- CORE TARPS 8 ft L x 0.5 mm H x 6 ft W Heavy Duty 5 Mil Tarp, Silver/Black, Polyethylene (CT-501-6X8)
- BAYER Maxforce Fly Granular Bait (5lb) (79365306)
- STENS Electric Pto Clutch 255-861 For Warner 5219-159 (255-861)
- STENS Ball Joint 245-013 For Mtd 923-0448A (245-013)
- STENS Cargo Box Bracket 851-262 For E-Z-Go (851-262)
- STENS Carburetor 616-582 For Husqvarna 235 235E 586936202 (616-582)
- STENS Spindle Assembly 285-889 For Mtd 918-04474B (285-889)
- STENS Recoil Starter Assembly 055-012 For Kohler 24 165 02-S (055-012)
- AIC REPLACEMENT PARTS Cleaning Sponge Ball 4 Soft Fits Schwing Fits Alliance Fits Cifa Concrete Pump (CPW80-0001)
- Stens Riding Lawn Mower & Small Tractor Parts