Shop All Riding Lawn Mower & Small Tractor Parts
Stens
New 280-263 V-Idler For John Deere Am32672, Am103019, 24H1682, Murray 45651, 10702
Mfr # 280-263
Zoro # G404247718
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3/4 in
- Overall Height 3/4 in
- Material Metal
- Replaces OEM Part John Deere 24H1682, AM103019, AM32672, Murray 10702, 45651
- Outside Dia. 3-1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 280-263
- Zoro # G404247718
- UPC # 23899026128
- Country of Origin United States
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Width | 3/4 in |
Overall Height | 3/4 in |
Outside Dia. | 3-1/16 in |
Inside Dia. | 3/8 in |
Details
Material | Metal |
Replaces OEM Part | John Deere 24H1682, AM103019, AM32672, Murray 10702, 45651 |
Frontside Offset | 3/4 in |
Description
Stens offers V-idlers for variety of applications from Lawn mowers, snowblowers, chainsaws and more. Made of strong, durable material our idlers are built to last and keep your small engine outdoor power equipment running at the top of its game. These idlers meet or exceed OEM specifications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK FLAG 14 Oz. Liquid Aerosol Spray Yellow Jacket, Wasp & Hornet Killer (HG-11123)
- JT EATON Live Animal Trap, 42 In. L, 15 In. W (495N)
- LOGO BRANDS Ohio State Quad Chair (191-13Q)
- JONES STEPHENS Garden Hose, 300 PSI, 5/8" x 50 ft., Green (G04002)
- STENS Electric Pto Clutch 255-861 For Warner 5219-159 (255-861)
- STENS New 430-810 Pto Switch For Scag 61 In. And 72 In. Hydraulic Drive 3-Wheel Riders; 36 In. (430-810)
- STENS Fixed Coupler Plug 3/8"F Inlet, 22Mm X 1.5 M Outlet; 758-914 (758-914)
- STENS New Carburetor For Honda Most Gx340, 16100-Ze3-V01 (520-734)
- STENS Fuel Pump For John Deere Briggs & Stratton Kawasaki Engines 520-590 (520-590)
- STENS Muffler For Tecumseh 33697A 105-213 (105-213)
- AFTERMARKET Deck Belt 42 Deck 12 X 1302 Wrap Poly (A-07200523-AI)
- Stens Lawn Mowers & Accessories