Shop All Riding Lawn Mower & Small Tractor Parts
Stens
New 280-242 Flat Idler For John Deere 100 Series Gy22082, Gy20629, Gy20110
Mfr # 280-242
Zoro # G204247727
original price:
$20.95
6% off
new price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 1-3/4 in
- Overall Height 1-3/4 in
- Material Metal
- Replaces OEM Part Cub Cadet 756-05034, 756-05034A, John Deere AUC17621, GY20110, GY20629, GY22082, MTD 756-05034, 756-05034A
- Outside Dia. 5-1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 280-242
- Zoro # G204247727
- UPC # 23899301010
- Country of Origin United States
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Overall Width | 1-3/4 in |
Overall Height | 1-3/4 in |
Outside Dia. | 5-1/8 in |
Inside Dia. | 11/16 in |
Flat Diameter | 4-1/4 in |
Flat Width | 1 in |
Details
Material | Metal |
Replaces OEM Part | Cub Cadet 756-05034, 756-05034A, John Deere AUC17621, GY20110, GY20629, GY22082, MTD 756-05034, 756-05034A |
Description
Stens flat idlers are made with exacting specifications for direct-fit applications to leading brands of outdoor power equipment. Precision engineering ensures a replacement part that performs at optimal standards and installs easily without modifications or adjustments. Flat idlers are an integral component in the pulley system to transfer power. A flat idler works in conjunction with a drive pulley that receives power from the motor but is not connected to the original power source itself. Stens flat idlers are designed for smooth and consistent movement of a belt to enhance overall operation. Flanges with exact tolerances keep the belt in place to prevent slippage that could adversely affect performance. Flat idlers provide just enough pressure to engage the belt and redirect motion.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GILMOUR MANUFACTURING Gilmour Manufacturing 7152010 Sprinkler Plastic Oscillator; 3600 Sq.ft. (7152010)
- MI-T-M Belt (11-0043)
- MIDWEST AIR TECHNOLOGIES CAP POST 2-3/8"" ALUM (328558C)
- MTM HYDRO MTM Hydro 4200 psi 3/8" Brass Quick Coupler and Plug Pack (24.0548)
- STENS Electric Pto Clutch 255-859 For Warner 5219-158 (255-859)
- STENS Choke Cable Fits Ferris Simplicity Snapper 5047779 290-370 (290-370)
- STENS Starter Solenoid 435-368 For E-Z-Go 27855G01 (435-368)
- STENS Edger Blade For Length 10", Width 2", Thickness 0.120", Center Hole 1/2" (375-352)
- STENS Muffler Deflector For Honda G150 G200 Gx120 Gx160 Gx200 110-410 (110-410)
- STENS Fixed Coupler Plug 3/8"F Inlet, 22Mm X 1.5 M Outlet; 758-914 (758-914)
- SUNBELT Belt, Deck 72" Rear Discharge RH 0" x0" x0" (A-603422)
- Stens Riding Lawn Mower & Small Tractor Parts