Shop All Automotive Belt Tensioners & Pulleys
Stens
New 275-774 Spindle Pulley For Cub Cadet Most Pro Z And Z-Force Series Mowers 756-3089
Mfr # 275-774
Zoro # G604239414
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pulley Diameter - Belt Tensioners and Tension Pulleys 4-1/2 in
- Color Black
- Replaces Cub Cadet 756-3089, MTD 756-3089, Troy-Bilt 756-3089
- Keyway Width 3/4 in
- Inside Dia. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 275-774
- Zoro # G604239414
- UPC # 23899547258
- Country of Origin China
- Category Automotive Belt Tensioners & Pulleys
Dimensions
Pulley Diameter - Belt Tensioners and Tension Pulleys | 4-1/2 in |
Keyway Width | 3/4 in |
Inside Dia. | 3/4 in |
Details
Color | Black |
Replaces | Cub Cadet 756-3089, MTD 756-3089, Troy-Bilt 756-3089 |
Description
Stens spindle pulleys help smooth the rotation of blades to ensure a clean, consistent cut of lawns. Spindle pulleys are an important component in a mower’s cutting deck along with the spindle itself. Manufactured to original specifications, these spindle pulleys run flat and true, providing smooth motion for the spindle assembly. Stens spindle pulleys are solidly built to resist breaking, bending and warping that can lead to inconsistent blade movement. Stens spindle pulleys can help restore a mower’s ability to produce an even and uniform cut of turfgrasses preferred by lawn cate professionals. A new spindle pulley will also eliminate squealing, buzzing and vibration that can occur from a worn or defective pulley. Stens spindle pulleys can keep mowers working at peak performance to maintain beautifully manicured lawns.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-RUN Tires and Wheels, 1,320 lb, Lawn Mower (ASB1214)
- SUR&R Brake Line Washer Assortment Kit, Copper (BRC7)
- VELVAC Transmission Selector A4490 (032401)
- HUSKY LINER 08-10 FORD SUPERDUTY W/O OEM FLARES FRONT MUD GUARDS (56641)
- STENS Spindle Pulley For Mtd 46 In. Decks, 1997 And Newer, Toro 13Ax60Rh744 756-1187, 112-0358 (275-845)
- STENS Spindle Pulley 275-770 For John Deere 190C D170 E180 S240 Gx21381 (275-770)
- STENS New 275-515 Spindle Pulley For Mtd 600 Series; 1998 And Older; For 38 In. Deck 756-0969 (275-515)
- STENS New 275–040 Double Spindle Pulley For Mtd Yard Machine, 690–699, Hydrostatic Lawn Tractor 756–0638 (275-040)
- STENS Spindle Pulley 275-207 For Great Dane D18084 (275-207)
- STENS Spindle Pulley 275-450 (275-450)
- DORMAN Drive Belt Idler Pulley, 419-646 (419-646)
- Stens Automotive Belt Tensioners & Pulleys