Shop All Automotive Belt Tensioners & Pulleys
Stens
New 275-515 Spindle Pulley For Mtd 600 Series; 1998 And Older; For 38 In. Deck 756-0969
Mfr # 275-515
Zoro # G104239495
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 1 in
- Pulley Type - Belt Tensioners and Tension Pulleys Splined
- Pulley Diameter - Belt Tensioners and Tension Pulleys 5 in
- Replaces MTD 756-0969
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 275-515
- Zoro # G104239495
- UPC # 23899272686
- Country of Origin United States
- Category Automotive Belt Tensioners & Pulleys
Dimensions
Height | 1 in |
Pulley Diameter - Belt Tensioners and Tension Pulleys | 5 in |
Details
Pulley Type - Belt Tensioners and Tension Pulleys | Splined |
Replaces | MTD 756-0969 |
Description
Stens spindle pulleys help smooth the rotation of blades to ensure a clean, consistent cut of lawns. Spindle pulleys are an important component in a mower’s cutting deck along with the spindle itself. Manufactured to original specifications, these spindle pulleys run flat and true, providing smooth motion for the spindle assembly. Stens spindle pulleys are solidly built to resist breaking, bending and warping that can lead to inconsistent blade movement. Stens spindle pulleys can help restore a mower’s ability to produce an even and uniform cut of turfgrasses preferred by lawn cate professionals. A new spindle pulley will also eliminate squealing, buzzing and vibration that can occur from a worn or defective pulley. Stens spindle pulleys can keep mowers working at peak performance to maintain beautifully manicured lawns.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Fhp Low Horse-Power V-Belt, 2260 (2260)
- ZEREX Antifreeze Coolant, 1 gal., RTU (ZXEDRU1)
- BALDWIN FILTERS Fuel Filter, 4-1/16 x 1-29/32 x 4-1/16 In (BF833-K2)
- STENS Oem Replacement Belt 265-398 For Ferris 5103390Yp (265-398)
- STENS New 275–040 Double Spindle Pulley For Mtd Yard Machine, 690–699, Hydrostatic Lawn Tractor 756–0638 (275-040)
- STENS New 275-124 Spindle Pulley For Murray 30 In. Deck, 1990 And Newer Gx20367 (275-124)
- STENS Spindle Pulley 275-450 (275-450)
- STENS Spindle Pulley 275-284 For Ayp 153535 (275-284)
- STENS Spindle Pulley For Mtd 46 In. Decks, 1997 And Newer, Toro 13Ax60Rh744 756-1187, 112-0358 (275-845)
- STENS Spindle Pulley 275-207 For Great Dane D18084 (275-207)
- FEBI Engine Crankshaft Pulley, 39624 (39624)
- Stens Automotive Belt Tensioners & Pulleys