Shop All Automotive Belts
Stens
New 265-383 Oem Replacement Belt For Scag Smz-52 481001
Mfr # 265-383
Zoro # G304239974
product price: $46.99
/ea
$46.99
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
- Brand Stens
- MFR # 265-383
- Zoro # G304239974
- UPC # 23899129669
- Country of Origin India
- Category Automotive Belts
Description
Designed to handle one of the toughest jobs in lawn care, Stens OEM replacement belts resist the many stresses that can prematurely shorten the life of a belt. Admittedly, belts are a component that will eventually wear out, but the belt you choose can make a difference in how often replacement is necessary. Stens belts are designed to withstand the rigors of a harsh working environment. Stens OEM replacement belts are made with premium materials that resist stretching, cracking and glazing for an extended life. Made for real-world working environments, these belts also handle extreme temperature swings from hot to cold weather, and they resist dry rot that can occur when equipment is in storage over the off-season. A longer service life means you'll do belt replacements less often, which saves you time and effort in mower maintenance. When it's time to replace a belt, you'll appreciate the ease of installation that comes from the true-fit sizing for the application they were made to fit.
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
- OTC Ram Assembly Repair Kit (300147)
- OTC Chain Wrench, 24" (6969)
- KENT SAFETY Rescue Throw Bag, With 50ft. Rope (152800-300-050-13)
- LISLE Driving Wrench, 32mm, for Lisle 43300 (43380)
- STENS Oem Replacement Belt For Dixie Chopper Oem : 2006A62R 265-378 (265-378)
- STENS Oem Replacement Belt 265-968 For John Deere M138583 (265-968)
- STENS Oem Replacement Belt 265-232 For Stihl 9490 000 7900 (265-232)
- STENS Oem Replacement Belt 265-364 For Country Clipper D-3733-W (265-364)
- STENS Oem Replacement Belt 265-184 For Toro 117-7641 (265-184)
- STENS Oem Replacement Belt 265-134 For Exmark 1-633127 (265-134)
- GATES 6846, POWER RATED V BELT (6846)
- Stens Automotive Belts