Shop All Engine Oil Filters
Stens
New 055-101 Oil Filter For Kohler K482-K582 277233-S, 277233
Mfr # 055-101
Zoro # G304246873
product price: $22.79
/ea
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5-3/16 in
- Micron 28
- Thread Size 3/4"-16
- Outside Dia. 3 in
- Replaces Kohler 277233, 277233BP, 277233-S
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 055-101
- Zoro # G304246873
- UPC # 87206468155
- Country of Origin United States
- Category Engine Oil Filters
Dimensions
Height | 5-3/16 in |
Thread Size | 3/4"-16 |
Outside Dia. | 3 in |
Details
Micron | 28 |
Replaces | Kohler 277233, 277233BP, 277233-S |
Description
Stens Oil Filter is a great OEM replacement option to keep your outdoor power equipment running at the top of its game. We offer replacement parts for a variety of applications such as lawn mowers, snowblowers, chainsaws and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCKEY SUMO Heavy duty gravity gate latch Advanced catching system2 independent latching hooks Pull (LK-SGL-SS)
- AP PRODUCTS AP Products 012-FSQ250 8 X 1-1/2 Flat Head Screw, Pack of 250 - 1-1/2" (012-FSQ250 8 X 1-1/2)
- NYLGLO Hawaii State Flag, 3x5 Ft (141260)
- BIRD-X Bird Repeller, 110 Vac (BXP PRO 1)
- STENS Bobcat 6632745 Oil Filter (120-776)
- STENS New 055-105-12 Oil Filter Shop Pack For Kohler Ch18-Ch25 And Cv18-Cv25 08200204, 21397200 (055-105-12)
- STENS Oil Filter 120-485 For Briggs & Stratton 492932S (120-485)
- STENS Oil Filter For Kawasaki Fh381-721V, Fh601-770D, Fj180V Lawn Mowers (120-634)
- STENS Oil Filter Shop Pack 120-990 For Kawasaki 49065-7010 (120-990)
- STENS Oil Filter Shop Pack 055-109-12 For Kohler Cv11-Cv22 20715100 (055-109-12)
- KOHLER Filter Oil (28 050 01-S)
- Stens Engine Oil Filters