Shop All Lawn Mower Blades & Attachments
Stens
Mulching Blade For Scotts S1642 And S1742, 1999-2001 Series 42" Deck
Mfr # 330-377
Zoro # G004248139
product price: $12.75
/ea
$12.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thickness 0.164 in
- Center Hole 11/16 in
- Overall Width 2-1/2 in
- Length 21-1/2 in
- Replaces John Deere M127129, M139802, Scotts M139802, M145969
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 330-377
- Zoro # G004248139
- UPC # 23899255801
- Country of Origin China
- Category Lawn Mower Blades & Attachments
Dimensions
Overall Width | 2-1/2 in |
Length | 21-1/2 in |
Details
Thickness | 0.164 in |
Center Hole | 11/16 in |
Replaces | John Deere M127129, M139802, Scotts M139802, M145969 |
Description
Stens offers best-of-class mulching blades for maintaining perfect lawns. The profile of the blade features an expanded cutting edge and a curved contour that multitasks in three ways. As the blade swirls, the grass blades are pulled upwards, which allows for a clean and uniform cut across the lawn. Next, the clippings circulate inside the deck, giving the blade time to chop them into smaller pieces. The small pieces of grass clipping are then discharged evenly over the lawn. The clippings are spread uniformly to avoid clumps and piles left behind in the lawn. The grass clippings are chopped so finely they easily decompose and return nutrients back to the soil. It’s a great way to recycle nutrients rather than bag up the clipping and dispose of them
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Carburetor Asm (753-08637)
- A.R. NORTH AMERICA Quick Connect Nozzle, White (SAQCMEG-4012)
- KOHLER Kit 90 Deg Fitting (25 294 11-S)
- CORE TARPS 35 ft L x 0.5 mm H x 20 ft W Heavy Duty 20 Mil Tarp, Silver/Black, Polyethylene (CT-701-20X35)
- STENS Gasoline Additive Size 1 Gallon Lawn Mowers (770-843)
- STENS Mulching Blade For John Deere Silver 12Pb, 12Sb, 14Sb, 14Se, Ja60 And Ja62 W/ 21 In. Deck (330-429)
- STENS Medium-Lift Blade Fits Oem - Grasshopper Woods 70117 320-048 (320-048)
- STENS Notched Air-Lift Blade For Toro Titan Z5200 Ztr'S: Requires 3 For 52" Deck (355-339)
- STENS New 330-300 Low-Lift Blade For Srx895 Riders, Requires 2 For 38 In. Deck M82408, Am100946 (330-300)
- STENS Mulching Blade 325-827 For Cub Cadet 942-0739 (325-827)
- AFTERMARKET Bolt Kit, Disc Mower Blade (A-76N928-AI)
- Stens Lawn Mowers & Accessories