Shop All Lawn Mower Blades & Attachments
Stens
Mulching Blade For Poulan, Poulan Pro, Ayp Mulching Mowers Requires 2 For 38 In. Deck
Mfr # 340-079
Zoro # G404247893
$10.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thickness 0.134 in
- Center Hole 5 pt. star
- Overall Width 2-1/4 in
- Length 19-3/8 in
- Replaces AYP 134148, 134148M, 134148X, 139774, 532134148, 532532193957, 917134148MS, 917134148X, 917139774, 917139774MS, 917532134148, 917532139774, Craftsman 134148, 917134148MS, 917134148X, 917139774, 917139774MS, 917532134148, 917532139774, Husqvarna 532134148, 532139774, Poulan 531307220, 532134148, 532193957, 53234148, 539110324, 581116302
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stens
- MFR # 340-079
- Zoro # G404247893
- UPC # 23899095377
- Country of Origin United States
- Category Lawn Mower Blades & Attachments
Dimensions
Overall Width | 2-1/4 in |
Length | 19-3/8 in |
Details
Thickness | 0.134 in |
Center Hole | 5 pt. star |
Replaces | AYP 134148, 134148M, 134148X, 139774, 532134148, 532532193957, 917134148MS, 917134148X, 917139774, 917139774MS, 917532134148, 917532139774, Craftsman 134148, 917134148MS, 917134148X, 917139774, 917139774MS, 917532134148, 917532139774, Husqvarna 532134148, 532139774, Poulan 531307220, 532134148, 532193957, 53234148, 539110324, 581116302 |
Description
Stens offers best-of-class mulching blades for maintaining perfect lawns. The profile of the blade features an expanded cutting edge and a curved contour that multitasks in three ways. As the blade swirls, the grass blades are pulled upwards, which allows for a clean and uniform cut across the lawn. Next, the clippings circulate inside the deck, giving the blade time to chop them into smaller pieces. The small pieces of grass clipping are then discharged evenly over the lawn. The clippings are spread uniformly to avoid clumps and piles left behind in the lawn. The grass clippings are chopped so finely they easily decompose and return nutrients back to the soil. It’s a great way to recycle nutrients rather than bag up the clipping and dispose of them
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASTPLAY Outdoor Party Tent with 8 Walls; Blue - 10 x 30 ft. (LA412991)
- ILB GOLD Lawn & Garden Battery, Replacement For Ego, Ba2800 Battery (BA2800 BATTERY)
- STENS Oem Carburetor For Echo Pb-580H And Pb-550T Backpack Blowers A021004330 (615-972)
- CATS PRIDE Catlttr Scoop Ltwt 10Lb (C01321-C60)
- STENS New 325-278 Hi-Lift Blade For Cub Cadet Z Force, Requires 3 For 48 In. Deck 01004772 (325-278)
- STENS Mtd 942-04290 Silver Streak Toothed Blade 302-422 (362-422)
- STENS Medium-Lift Blade Fits Simplicity 1704100Asm 345-231 (345-231)
- STENS Hi-Lift Blade 335-711 For Mtd 942-0616A (335-711)
- STENS Hi-Lift Blade 345-453 For Toro 114-0434-03 (345-453)
- STENS Mtd 942-0610A Hi-Lift Blade 335-586 (335-586)
- OREGON Mower Blade (91-501)
- Stens Lawn Mowers & Accessories