Shop All Lawn Mower Blades & Attachments
Stens
Mulching Blade For John Deere 145, 155C, D140, D150, La140, La145, La155, La165
Mfr # 330-318
Zoro # G104247957
$20.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thickness 0.164 in
- Center Hole 7 pt. star
- Overall Width 2-3/4 in
- Length 17 in
- Replaces John Deere GX21786
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stens
- MFR # 330-318
- Zoro # G104247957
- UPC # 23899416288
- Country of Origin China
- Category Lawn Mower Blades & Attachments
Dimensions
Overall Width | 2-3/4 in |
Length | 17 in |
Details
Thickness | 0.164 in |
Center Hole | 7 pt. star |
Replaces | John Deere GX21786 |
Description
Stens offers best-of-class mulching blades for maintaining perfect lawns. The profile of the blade features an expanded cutting edge and a curved contour that multitasks in three ways. As the blade swirls, the grass blades are pulled upwards, which allows for a clean and uniform cut across the lawn. Next, the clippings circulate inside the deck, giving the blade time to chop them into smaller pieces. The small pieces of grass clipping are then discharged evenly over the lawn. The clippings are spread uniformly to avoid clumps and piles left behind in the lawn. The grass clippings are chopped so finely they easily decompose and return nutrients back to the soil. It’s a great way to recycle nutrients rather than bag up the clipping and dispose of them
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIRTHCO Wirthco 24440 Fuse FMX 40A Low Profile (24440)
- A-MAZE-N PRODUCTS TUBE SMOKER 6"" SS (AZACC000640084)
- GENESIS Genesis GEN-4PE 4 Tier Portable Rolling Greenhouse with Opaque Cover (GEN-4PE)
- YUKON GLORY Griddle Warming Rack: 36 in. (YG-884)
- STENS New 335–782 Standard Blade For Mtd Requires 2 For 42 In. Deck 942–0538, 742–0538 (335-782)
- STENS New 302-460 Toothed Blade For John Deere Srx895 Series Riding Mowers And Lt133 M84472, M82408 (362-460)
- STENS Low-Lift Blade Fits Oem - Cub Cadet Gt 2000 759-3824 (325-856)
- STENS Mulching Blade 335-214 For Mtd 942-0741A (335-214)
- STENS New Hi-Lift Blade For Scag Stc, Sw And Swz, Requires 2 For 32 In. Deck, 3 For 48 In. Deck A-48184Hl (340-113)
- OREGON Mower Blade (198-049)
- Stens Lawn Mowers & Accessories