Shop All Lawn Mower Blades & Attachments
Stens
Mulching Blade For Exmark Lazer Z Mulching Mowers Requires 3 For 60 In. Deck
Mfr # 355-105
Zoro # G004248245
$14.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thickness 0.203 in
- Center Hole 5/8 in
- Overall Width 2-1/2 in
- Length 20-1/2 in
- Replaces Exmark 103-0301, 103-0301-S, 103-1580-S, 103-2530, 103-2530-S, 1-613112, 613112, 613250, 633483, Toro 103-0301, 103-0301-S
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stens
- MFR # 355-105
- Zoro # G004248245
- UPC # 23899170074
- Country of Origin China
- Category Lawn Mower Blades & Attachments
Dimensions
Overall Width | 2-1/2 in |
Length | 20-1/2 in |
Details
Thickness | 0.203 in |
Center Hole | 5/8 in |
Replaces | Exmark 103-0301, 103-0301-S, 103-1580-S, 103-2530, 103-2530-S, 1-613112, 613112, 613250, 633483, Toro 103-0301, 103-0301-S |
Description
Stens offers best-of-class mulching blades for maintaining perfect lawns. The profile of the blade features an expanded cutting edge and a curved contour that multitasks in three ways. As the blade swirls, the grass blades are pulled upwards, which allows for a clean and uniform cut across the lawn. Next, the clippings circulate inside the deck, giving the blade time to chop them into smaller pieces. The small pieces of grass clipping are then discharged evenly over the lawn. The clippings are spread uniformly to avoid clumps and piles left behind in the lawn. The grass clippings are chopped so finely they easily decompose and return nutrients back to the soil. It’s a great way to recycle nutrients rather than bag up the clipping and dispose of them
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Bolt-Flange 6X10 (95701-06010-00)
- OREGON Magnum Gatorline Round Trimmer Line, .105" by 1142', 5Lb Spool (22-505)
- CHAPIN Chapin 31430 Tripoxy Sprayer 3 Gallon (2879401)
- ANVIL Anvil 1In Cross 2000 Psi (0361037005)
- STENS Mulching Blade Replaces John Deere Gx20433, 330-615 (330-615)
- STENS New 302-694 Toothed Blade For Toro Groundsmaster 5900 And 5910 Rotary Mowers 110-5948-03, 110-5948 (362-694)
- STENS Gasoline Additive Size 1 Gallon Lawn Mowers (770-843)
- STENS Silver Streak Toothed Hi-Lift Blade For Exmark 116-5173-S, 302-820 (362-820)
- STENS Mulching Blade 335-214 For Mtd 942-0741A (335-214)
- STENS New 302-822 Toothed Blade For Exmark Requires 3 For 60 In. Deck 116-5174-S, 103-6403-S, 116-5174 (362-822)
- OREGON Edger Blade (40-807)
- Stens Lawn Mower Blades & Attachments