Shop All Lawn Mower Blades & Attachments
Stens
Mulching Blade For Craftsman, Ayp, Husqvarna, Poulan 20 In. Walk Behinds
Mfr # 340-218
Zoro # G604248041
original price:
$17.15
9% off
new price: $15.45
/ea
$15.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thickness 0.134 in
- Center Hole 5/8 in
- Overall Width 2 in
- Length 20 in
- Outer Hole Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 340-218
- Zoro # G604248041
- UPC # 23899158287
- Country of Origin United States
- Category Lawn Mower Blades & Attachments
Dimensions
Overall Width | 2 in |
Length | 20 in |
Outer Hole Size | 3/8 in |
Details
Thickness | 0.134 in |
Center Hole | 5/8 in |
Replaces | AYP 204114884, 204340218, 340218, 531307212, 752233, 917532752233, 95-044, Craftsman 917532752233, Husqvarna 204340218, 532114884, 532340218, 532752233, 95-044, Poulan 204340218, 531307212, 532114884, 532340218, 532752233 |
Description
Stens offers best-of-class mulching blades for maintaining perfect lawns. The profile of the blade features an expanded cutting edge and a curved contour that multitasks in three ways. As the blade swirls, the grass blades are pulled upwards, which allows for a clean and uniform cut across the lawn. Next, the clippings circulate inside the deck, giving the blade time to chop them into smaller pieces. The small pieces of grass clipping are then discharged evenly over the lawn. The clippings are spread uniformly to avoid clumps and piles left behind in the lawn. The grass clippings are chopped so finely they easily decompose and return nutrients back to the soil. It’s a great way to recycle nutrients rather than bag up the clipping and dispose of them
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY Sun Shade Sail 10' x 10' x 10' - Tan Triangle (SHSTAN-101010-X)
- BALBOA Duplex 4-Button Spa Side Overlay for 51676 (BA462148)
- COMBAT Combat Syringe Gel1.05Oz (51963)
- NATURE SPRING 2-in-1 Solar Powered Portable LED and Bug Zapper Ultraviolet Lamp for Mosquito | Indoor/Outdoor (107645ZJH)
- STENS Standard Blade Fits Oem - John Deere 2032R 2210 M143504 330-500 (330-500)
- STENS Hi-Lift Blade Bunton Dixon For 32" Deck 113579 340-220 (340-220)
- STENS Low-Lift Blade Fits Oem - Cub Cadet Gt 2000 759-3824 (325-856)
- STENS Hi-Lift Blade Fits Cub Cadet 942-04417 350-528 (350-528)
- STENS Standard Blade 330-241 For Kubota 70000-25010 (330-241)
- STENS Hi-Lift Blade For Simplicity 600, 1300, 5000 And 6000 Series 71656147 (345-074)
- MTD Blade-3 In 1 Star (942-0612-X)
- Stens Lawn Mower Blades & Attachments