Shop All Lawn Mower Blades & Attachments
Stens
Mulching Blade Fits John Deere M113517 330-389
Mfr # 330-389
Zoro # G604248119
$11.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thickness 0.203 in
- Center Hole 13/16 in
- Overall Width 2-1/2 in
- Length 16-5/8 in
- Replaces John Deere M113517, Scotts M113517
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stens
- MFR # 330-389
- Zoro # G604248119
- UPC # 23899105403
- Country of Origin United States
- Category Lawn Mower Blades & Attachments
Dimensions
Overall Width | 2-1/2 in |
Length | 16-5/8 in |
Details
Thickness | 0.203 in |
Center Hole | 13/16 in |
Replaces | John Deere M113517, Scotts M113517 |
Description
Stens offers best-of-class mulching blades for maintaining perfect lawns. The profile of the blade features an expanded cutting edge and a curved contour that multitasks in three ways. As the blade swirls, the grass blades are pulled upwards, which allows for a clean and uniform cut across the lawn. Next, the clippings circulate inside the deck, giving the blade time to chop them into smaller pieces. The small pieces of grass clipping are then discharged evenly over the lawn. The clippings are spread uniformly to avoid clumps and piles left behind in the lawn. The grass clippings are chopped so finely they easily decompose and return nutrients back to the soil. It’s a great way to recycle nutrients rather than bag up the clipping and dispose of them
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRUCTRON #2 14 ga Round Point Shovel, Steel Blade, 40 in L Yellow Fiberglass Handle (49632GR)
- DURAFLEX Tub Feed Rubber 6.5 Gal (HP-650)
- LITTLE GIANT Steel Garden Cart, 1200 lb. (LGLP24369PG)
- MTD Wedge-Logsplitter (719-04529)
- STENS New 340-100 Hi-Lift Blade For Scag Smzc-36A And Szc36A Z-Cat, Requires 3 For 36 In. Deck 482959 (340-100)
- STENS Silver Streak Toothed Blade Fits John Deere Tcu15881 302-832 (362-832)
- STENS Hi-Lift Blades 54" Deck Kubota G1800 Lawnmowers 70000-25004 330-542 (331-542)
- STENS Lawn Mower Blade, 20-1/2 In. L (355343)
- STENS Deck Blades For Gravely Pro Master Pm160Z Pm200 Pm250Z Pm300 320-535 (320-535)
- STENS New Notched Hi-Lift Blade For Exmark Lazer Ac, As, Lc, Xp, Xs And Next Lazer Z Asx (355-347)
- OREGON Oregon Mower Blade, 24-1/2" (94-074)
- Stens Lawn Mowers & Accessories