Shop All Lawn Mower Blades & Attachments
Stens
Mulching Blade (6-Pack) For Craftsman, Troy-Bilt And Cub Cadet Lawn Mowers
Mfr # 335-214-6
Zoro # G704248040
Free Shipping & Returns
$76.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thickness 0.134 in
- Center Hole Bowtie
- Overall Width 2-1/4 in
- Length 21 in
- Features Specially designed for the bow tie center hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stens
- MFR # 335-214-6
- Zoro # G704248040
- UPC # 23899546619
- Country of Origin United States
- Category Lawn Mower Blades & Attachments
Dimensions
Overall Width | 2-1/4 in |
Length | 21 in |
Outer Hole Size | 5/16 in |
Details
Thickness | 0.134 in |
Center Hole | Bowtie |
Features | Specially designed for the bow tie center hole |
Replaces | Craftsman SPM209370365, Cub Cadet 490-100-C089, 490-100-M084, 742-04276, 742-04276S, 742-0741, 742-0741-0637, 742-0741A, 942-04276, 942-04276S, 942-0741, 942-0741A, AR-742-0741-0637, CC-742-0741, CC-742-3032, OEM-742-0741, OEM742-0741, MTD 01002810, 1002810, 490-100-M084, 742-04276, 742-04276S, 742-0741, 742-0741A, 742-741, 942-04276, 942-04276S, 942-0741, 942-0741A, AR-742-0741-0637, OEM-742-0741, OEM742-0741, Troy-Bilt 490-100-M084, 742-0741, 742-0741-0637, 742-0741A, 942-04276, 942-0741, 942-0741A, AR-742-0741-0637, OEM-742-0741, OEM742-0741 |
Description
Stens offers best-of-class mulching blades for maintaining perfect lawns. The profile of the blade features an expanded cutting edge and a curved contour that multitasks in three ways. As the blade swirls, the grass blades are pulled upwards, which allows for a clean and uniform cut across the lawn. Next, the clippings circulate inside the deck, giving the blade time to chop them into smaller pieces. The small pieces of grass clipping are then discharged evenly over the lawn. The clippings are spread uniformly to avoid clumps and piles left behind in the lawn. The grass clippings are chopped so finely they easily decompose and return nutrients back to the soil. It’s a great way to recycle nutrients rather than bag up the clipping and dispose of them
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Carburetor (14 853 68-S)
- FIMCO Pump Fittings (7771344)
- RACO Raco 2709 Nail Plate Protector With Nailing Spurs (495564)
- RANGEMASTER Rangemaster 7466 Fence Staple, 1-1/4 in L, Galvanized (7466)
- STENS Notched Medium-Lift Blade 340-178 For Ayp 532138971 (340-278)
- STENS Mulching Blade 340-248 For Ayp 594893001 (340-248)
- STENS Medium-Lift Blade 350-108 For Toro 106635 (350-108)
- STENS Medium-Lift Blade 330-984 For Cub Cadet Rzt 54" Model 942-05056A (330-984)
- STENS Hi-Lift Blade For Murray Req For 36" Cut Lawn Mower Deck 335-810 (335-810)
- STENS New 302-822 Toothed Blade For Exmark Requires 3 For 60 In. Deck 116-5174-S, 103-6403-S, 116-5174 (362-822)
- OREGON Mower Blade (91-501)
- Stens Lawn Mowers & Accessories