Shop All Lawn Mower Blades & Attachments
Stens
Mulching Blade 355-121 For Exmark 103-6581-S
Mfr # 355-121
Zoro # G904248246
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thickness 0.203 in
- Center Hole 5/8 in
- Overall Width 2-1/2 in
- Length 16-1/4 in
- Replaces Exmark 103-2507, 103-2517, 103-2527, 103-6518, 103-6581, 103-6581-S, 103-6583, 103-6583-S, 103-6738, 103-6738-S, 1-323515, 1-403026, 1-403059, 1-403075, 1-403086, 1-403148, 1-520843, 323515, 403059, 403148, 520843S, Toro 103-2517, 103-2527, 103-6581, 403148
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 355-121
- Zoro # G904248246
- UPC # 23899262090
- Country of Origin China
- Category Lawn Mower Blades & Attachments
Dimensions
Overall Width | 2-1/2 in |
Length | 16-1/4 in |
Details
Thickness | 0.203 in |
Center Hole | 5/8 in |
Replaces | Exmark 103-2507, 103-2517, 103-2527, 103-6518, 103-6581, 103-6581-S, 103-6583, 103-6583-S, 103-6738, 103-6738-S, 1-323515, 1-403026, 1-403059, 1-403075, 1-403086, 1-403148, 1-520843, 323515, 403059, 403148, 520843S, Toro 103-2517, 103-2527, 103-6581, 403148 |
Description
Stens offers best-of-class mulching blades for maintaining perfect lawns. The profile of the blade features an expanded cutting edge and a curved contour that multitasks in three ways. As the blade swirls, the grass blades are pulled upwards, which allows for a clean and uniform cut across the lawn. Next, the clippings circulate inside the deck, giving the blade time to chop them into smaller pieces. The small pieces of grass clipping are then discharged evenly over the lawn. The clippings are spread uniformly to avoid clumps and piles left behind in the lawn. The grass clippings are chopped so finely they easily decompose and return nutrients back to the soil. It’s a great way to recycle nutrients rather than bag up the clipping and dispose of them
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTIXCARE Eye EMS, Extracellular Matrix Substitute, 5PK (113629)
- OREGON Lawn Mower Blade, 21" for Grasshopper, Bush Hog, Woods (791-531)
- PLANTATION VERMICULITE PROF GRD 8QT (G208)
- UDP 38 ID X 25 FT Suitable for use with aqueousbased agricultural chemicals, including Lasso (TA1107002)
- STENS Silver Streak Toothed Blade Fits Ayp 532187256 302-430 (362-430)
- STENS New 330-149 Hi-Lift Blade For Bobcat, Kees, Ferris, Simplicity, Snapper Requires 2 For 32 In. Deck (330-149)
- STENS New 325-278 Hi-Lift Blade For Cub Cadet Z Force, Requires 3 For 48 In. Deck 01004772 (325-278)
- STENS Hi-Lift Blade Shop Pack 315-792-6 For Gravely 8979600 (315-792-6)
- STENS Hi-Lift Blade 330-719 For John Deere L120 , L130 Gx20250 Lawn Tractor (330-719)
- STENS Hi-Lift Blade Fits Mtd 942-0611A 335-691 (335-691)
- STENS Standard Blade Fits Oem - Toro Z597-D Z Master 108-1958-03 345-300 (345-300)
- Stens Lawn Mowers & Accessories