Shop All Lawn Mower Blades & Attachments
Stens
Mulching Blade 340-137 For Ayp 532406713
Mfr # 340-137
Zoro # G204247932
original price:
$14.45
18% off
new price: $11.75
/ea
$11.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thickness 0.134 in
- Center Hole 5/8 in
- Overall Width 2-1/4 in
- Length 21-3/4 in
- Outer Hole Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 340-137
- Zoro # G204247932
- UPC # 23899129249
- Country of Origin United States
- Category Lawn Mower Blades & Attachments
Dimensions
Overall Width | 2-1/4 in |
Length | 21-3/4 in |
Outer Hole Size | 3/8 in |
Details
Thickness | 0.134 in |
Center Hole | 5/8 in |
Replaces | AYP 134768, 141114, 152202, 157101, 192682, 406707, 406713, 531301252, 531307214, 532141114, 532192682, 532406713, 582931401, 700973, 7133269, 917157101, 917192682, 917192682X431, 91733256, 91733269, 917532134768, 917532141114, 917532192682, 917532406707, 917700973, Craftsman 33256, 917157101, 917192682, 917192682X431, 91733256, 91733269, 917532134768, 917532141114, 917532192682, 917532406707, 917700973, Dixon 6236, Husqvarna 532141114, 532152202, 532157101, 532406713, Poulan 204335256, 531301252, 531307214, 531307237, 532134768, 532141114, 532152202, 532406707, 532406713, 532752234, 532850973, 56401, 575157101, 69334, 8021, PP23009 |
Description
Stens offers best-of-class mulching blades for maintaining perfect lawns. The profile of the blade features an expanded cutting edge and a curved contour that multitasks in three ways. As the blade swirls, the grass blades are pulled upwards, which allows for a clean and uniform cut across the lawn. Next, the clippings circulate inside the deck, giving the blade time to chop them into smaller pieces. The small pieces of grass clipping are then discharged evenly over the lawn. The clippings are spread uniformly to avoid clumps and piles left behind in the lawn. The grass clippings are chopped so finely they easily decompose and return nutrients back to the soil. It’s a great way to recycle nutrients rather than bag up the clipping and dispose of them
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWITT Silt Fence Erosion Control, 2 ft.X100 ft. (SILTFENCE24)
- MI-T-M Insulation Disc (33-0346)
- KOHLER Maintenance Kit (12 789 01-S)
- MARSHALL EXCELSIOR Marshall Excelsior MER401-15 Flexible Pigtails - 15" (MER401-15)
- STENS Toothed Blade For Toro 21" Walk Behind Super Recycler Mowers 116-4500 (346-429)
- STENS 1 Hi-Lift Blade For Snapper 30" Cut Lawn Tractor Mower Deck (335-307)
- STENS Mulching Blade Replaces John Deere Gx20433, 330-615 (330-615)
- STENS Silver Streak Toothed Blade Fits Cub Cadet 942-04053C 302-412 (362-412)
- STENS Nylon Trimmer Blade For Stihl 4111 007 1001 390-040 (390-040)
- STENS New 350-157 Medium-Lift Blade For Toro 37 In. Decks, Requires 2 To Make Set 109079 109079, 109918 (350-157)
- OREGON Mower Blade (792-049)
- Stens Lawn Mower Blades & Attachments