Shop All Lawn Mower Blades & Attachments
Stens
Mulching Blade 335-214 For Mtd 942-0741A
Mfr # 335-214
Zoro # G304247993
product price: $13.39
/ea
$13.39
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
- Brand Stens
- MFR # 335-214
- Zoro # G304247993
- UPC # 23899124527
- Country of Origin Germany
- Category Lawn Mower Blades & Attachments
Description
Stens offers best-of-class mulching blades for maintaining perfect lawns. The profile of the blade features an expanded cutting edge and a curved contour that multitasks in three ways. As the blade swirls, the grass blades are pulled upwards, which allows for a clean and uniform cut across the lawn. Next, the clippings circulate inside the deck, giving the blade time to chop them into smaller pieces. The small pieces of grass clipping are then discharged evenly over the lawn. The clippings are spread uniformly to avoid clumps and piles left behind in the lawn. The grass clippings are chopped so finely they easily decompose and return nutrients back to the soil. It’s a great way to recycle nutrients rather than bag up the clipping and dispose of them
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
- DIXON Garden Repair Fitting, 5/8"Barb x3/4"GHT (5901012SS)
- STENS Spindle Bearing 230-078 For Toro 103119 (230-078)
- FLORA BUNDA Flora Bunda CS3057 1.75 ft. Snake Plant in Marble on Metal Stand (CS3057)
- DORCY Mini Led Camping Lantern (41-1010)
- STENS Overseeder Blade Set (373-241)
- STENS Trowel Blade 750-031 For Finish Blade, 6" X 14" (750-031)
- STENS Snapper 7019523Bzyp Hi-Lift Blade 335-331 (335-331)
- STENS Mulching Blade For Craftsman, Husqvarna, Ayp Mulching Mowers - 22 In. Deck (340-256)
- STENS Notched Hi-Lift Blade 355-287 For Exmark 103-6403-S (355-287)
- STENS Mulching Blade For John Deere Silver 12Pb, 12Sb, 14Sb, 14Se, Ja60 And Ja62 W/ 21 In. Deck (330-429)
- A & I PRODUCTS BLADE-MOWER, XHT, 28", 1-1/16", HL 28" x2.75" x0.29" (A-B1SN3004)
- Stens Lawn Mower Blades & Attachments