Shop All Lawn Mower Blades & Attachments
Stens
Mulching Blade 330-441 For John Deere Gx22151
Mfr # 330-441
Zoro # G704247739
product price: $11.59
/ea
$11.59
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
- Brand Stens
- MFR # 330-441
- Zoro # G704247739
- UPC # 23899273263
- Country of Origin China
- Category Lawn Mower Blades & Attachments
Description
Stens offers best-of-class mulching blades for maintaining perfect lawns. The profile of the blade features an expanded cutting edge and a curved contour that multitasks in three ways. As the blade swirls, the grass blades are pulled upwards, which allows for a clean and uniform cut across the lawn. Next, the clippings circulate inside the deck, giving the blade time to chop them into smaller pieces. The small pieces of grass clipping are then discharged evenly over the lawn. The clippings are spread uniformly to avoid clumps and piles left behind in the lawn. The grass clippings are chopped so finely they easily decompose and return nutrients back to the soil. It’s a great way to recycle nutrients rather than bag up the clipping and dispose of them
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
- GARANT 48 Steel Blade Material, 7 in Blade Width (NHSW7)
- LEES TACKLE Vinyl Rubber Insert For Rh5115 Rh532V Rh532Vs Rh577Vs (RH516)
- FISKARS Telescop Bypass Lopper (391681-1009)
- LEISURE SPORTS Portable Trash Bag Holder, Collapsible Trashcan for Indoor/Outdoor Use, Camping Recycling, (Green) (420663XOC)
- STENS Cub Cadet 02005018 Hi-Lift Blade 350-372 (350-372)
- STENS Hi-Lift Blade For Gravely Pm260Z 320-403 9246600 (320-403)
- STENS Ariens 01137000 Medium-Lift Blade (305-730)
- STENS New 335–782 Standard Blade For Mtd Requires 2 For 42 In. Deck 942–0538, 742–0538 (335-782)
- STENS Hi-Lift Blade Shop Pack 315-792-6 For Gravely 8979600 (315-792-6)
- STENS Hi-Lift Blade 40" Decks Fits Oem - Toro 108-4081-03 340-110 (340-110)
- MTD Blade-Low Lift 19 (942-05070)
- Stens Lawn Mowers & Accessories