Shop All Lawn Mower Blades & Attachments
Stens
Mulching Blade 325-827 For Cub Cadet 942-0739
Mfr # 325-827
Zoro # G204247673
product price: $10.25
/ea
$10.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thickness 0.134 in
- Center Hole Bowtie
- Overall Width 2-1/4 in
- Length 19 in
- Features Specially designed for the bow tie center hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 325-827
- Zoro # G204247673
- UPC # 23899325979
- Country of Origin China
- Category Lawn Mower Blades & Attachments
Dimensions
Overall Width | 2-1/4 in |
Length | 19 in |
Outer Hole Size | 5/16 in |
Details
Thickness | 0.134 in |
Center Hole | Bowtie |
Features | Specially designed for the bow tie center hole |
Replaces | Cub Cadet 742-0739, 942-0739, OCC-742-0739, OEM-742-0739, MTD 742-0739, 942-0739, OEM-742-0739, Troy-Bilt 742-0739, 942-0739, OEM-742-0739 |
Description
Stens offers best-of-class mulching blades for maintaining perfect lawns. The profile of the blade features an expanded cutting edge and a curved contour that multitasks in three ways. As the blade swirls, the grass blades are pulled upwards, which allows for a clean and uniform cut across the lawn. Next, the clippings circulate inside the deck, giving the blade time to chop them into smaller pieces. The small pieces of grass clipping are then discharged evenly over the lawn. The clippings are spread uniformly to avoid clumps and piles left behind in the lawn. The grass clippings are chopped so finely they easily decompose and return nutrients back to the soil. It’s a great way to recycle nutrients rather than bag up the clipping and dispose of them
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR MADE 7/8IN-1 1/4IN SS RAIL MT PULPIT STAFF (971)
- BAYER BioAdvanced Insect Disease & Mite Control Liquid 24 oz (701290B)
- MTD Fuel Cap (951-12535)
- MTD Gasket-Valve Cover (951-14913)
- STENS Standard Blade 60" Deck Fits Oem - Dixie Chopper 30227-60X 315-257 (315-257)
- STENS New 310-366 Medium-Lift Blade For Case Requires 3 For 48 In. Deck C31572 (310-366)
- STENS Hi-Lift Blade Fits Exmark Lazer Z Triton Deck 116-5499-S 355-177 (355-177)
- STENS Mulching Blade Replaces John Deere Gx20433, 330-615 (330-615)
- STENS New 325-442 Hi-Lift Blade For Cub Cadet Gt2186, Gt2544, 208, 209 And 2518, 2001 And Newer (325-442)
- STENS Notched Air-Lift Blade Fits 340-878 Scag 482878 Scag A48108 (340-878)
- SUNBELT BLADE-MOWER, PRED 2, 21.75", 0.440 0" x0" x0" (A-B1PD5113)
- Stens Lawn Mower Blades & Attachments