Shop All Trimmer Accessories
Stens
Mulching Blade, 21-1/2 In. L, 2-1/2 In. W
Mfr # 330377
Zoro # G5894917
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 21 1/2 in
- Width 2 1/2 in
- Center Hole 11/16 in
- For Use With 1742GS and 1742HS Sabre Lawn Tractors, John Deere LT160 Series 42 in C Deck Lawn and Garden Tractors, Requires 2 for 42 in Cut, Scotts Lawn and Garden Tractor S1642 and S1742 (1999-2001) Series with 42 in Deck
- OEM Replacement For John Deere/m139802
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 330377
- Zoro # G5894917
- UPC # 023899200788
- Country of Origin China
- Category Trimmer Accessories
Dimensions
Length | 21 1/2 in |
Width | 2 1/2 in |
Center Hole Diameter | 11/16 in |
Details
Item | Lawn Mower Blade |
Center Hole | 11/16 in |
For Use With | 1742GS and 1742HS Sabre Lawn Tractors, John Deere LT160 Series 42 in C Deck Lawn and Garden Tractors, Requires 2 for 42 in Cut, Scotts Lawn and Garden Tractor S1642 and S1742 (1999-2001) Series with 42 in Deck |
OEM Replacement For | John Deere/m139802 |
Thickness | 0.16 in |
Blade Type | Mulching |
Product Type | Lawn Mower Blade |
Compatible Mower | John Deere M127129, John Deere M139802, Scotts M139802, Scotts M145969 |
Description
Lawn Mower Blade, Compatible Mower John Deere M127129, John Deere M139802, Scotts M139802, Scotts M145969, Blade Type Mulching, Center Hole Diameter 11/16 in, Width 2 1/2 in, Length 21 1/2 in, Product Type Lawn Mower Blade, For Use With 1742GS and 1742HS Sabre Lawn Tractors, John Deere LT160 Series 42 in C Deck Lawn and Garden Tractors, Requires 2 for 42 in Cut, Scotts Lawn and Garden Tractor S1642 and S1742 (1999-2001) Series with 42 in Deck, Thickness 0.16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 40 ft L x 0.5 mm H x 30 ft W Heavy Duty 20 Mil Tarp, Silver/Black, Polyethylene (CT-701-30X40)
- GREENLEE Hydraulic Pruner, Orchard (LHFS-210003)
- STENS Fuel Line 115-319 For Stihl .117" Id X .211" Od (115-319)
- CORE TARPS 20 ft L x 0.5 mm H x 10 ft W Heavy Duty 5 Mil Tarp, White, Polyethylene (CT-504-10X20)
- STENS Starter Switch (430173)
- STENS Silver Streak Edge Trimmer Line Replaces .105 5 Lb. Spool, 380-843 (380-843)
- STENS Silver Streak Stealth Trimmer Line Replaces .155 5 Lb. Spool, 380-146 (380-146)
- STENS Tygon Fuel Line (115323)
- STENS Tygon Fuel Line (115339)
- STENS Silver Streak Fire Trimmer Line Replaces .155 3 Lb. Spool, 380-635 (380-635)
- ECHO Trimmer Line, 0.095" dia., 1394 ft. L (330095075)
- Stens Trimmer Accessories