Shop All Riding Lawn Mower & Small Tractor Parts
Stens
Muffler For Kohler 12 068 58-S 055-573
Mfr # 055-573
Zoro # G604263846
product price: $122.99
/ea
Free Shipping & Returns
$122.99
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
- Brand Stens
- MFR # 055-573
- Zoro # G604263846
- UPC # 23899254958
- Country of Origin China
- Category Riding Lawn Mower & Small Tractor Parts
Description
Stens mufflers make operating outdoor power equipment more pleasant by lowering the noise that's audible from the machine. Made specifically to work with machines powered by small engines, these mufflers are available for many brands of engines and lawn and garden equipment, including Briggs & Stratton, Kohler, Cub Cadet, Tecumseh, Snapper, John Deere, Honda and Stihl. Sounds are channeled into a chamber that deadens the volume to the outside world. Stens mufflers are solidly built to withstand the rigors and harsh conditions that lawn and garden equipment experience. Because cracks or holes in the muffler can compromise its effectiveness to trap noise, Stens pays special attention to the overall durability of its mufflers. with this well-crafted construction, the muffler resists premature wear and damage that can comprise the muffler's ability to reduce noise volume. Quality materials and fine craftsmanship deliver a long service life.
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
- TAYLOR MADE 7/8IN-1 1/4IN SS RAIL MT PULPIT STAFF (971)
- KNESS PEST DEFENSE Mouse Trap, 10-1/8 in. L, 6-1/4 in. W (104-0-004)
- BASF PT Alpine Flea Bed Bug Insecticide 20 oz (065228)
- XPOWER MANUFACURE XPOWER Inflatable Bounce House Blower, 1 Speed, 1/4 HP, 380 CFM (BR-15)
- STENS Inner Cable/55" Outer Case 60" (260-174)
- STENS Hose Clamp 120-140 Fits 1/4" Thru 1/2" Od Hose (120-140)
- STENS Oem Replacement Blade Control Cable For Mtd Push Mowers 290-643 (290-643)
- STENS Splined Bushing For Exmark Oem : 103-3037 400-095 (400-095)
- STENS New Flat Idler For Mtd 756-0218, 756-0128 Troy-Bilt 756-0128, 5716584, Ariens 07314000 (280-453)
- STENS Deck Roller 210-316 For Kubota Rc40Lt, Rc40Lt-17 76505-46250 (210-316)
- A & I PRODUCTS Belt, Deck 23" x5.5" x1.8" (A-GX25998)
- Stens Lawn Mowers & Accessories