Shop All Riding Lawn Mower & Small Tractor Parts
Stens
Muffler For Briggs & Stratton 100000,130000,170000 And 190000
Mfr # 105-155
Zoro # G504263458
product price: $17.95
/ea
$17.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 4-1/16 in
- Overall Height 2-1/2 in
- Overall Length 4-1/4 in
- Replaces OEM Part Briggs & Stratton 391313, 391425, 692304, John Deere AM100310, LG692304
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 105-155
- Zoro # G504263458
- UPC # 23899003471
- Country of Origin Taiwan, Province of China
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Overall Width | 4-1/16 in |
Overall Height | 2-1/2 in |
Overall Length | 4-1/4 in |
Details
Replaces OEM Part | Briggs & Stratton 391313, 391425, 692304, John Deere AM100310, LG692304 |
Description
Stens mufflers make operating outdoor power equipment more pleasant by lowering the noise that's audible from the machine. Made specifically to work with machines powered by small engines, these mufflers are available for many brands of engines and lawn and garden equipment, including Briggs & Stratton, Kohler, Cub Cadet, Tecumseh, Snapper, John Deere, Honda and Stihl. Sounds are channeled into a chamber that deadens the volume to the outside world. Stens mufflers are solidly built to withstand the rigors and harsh conditions that lawn and garden equipment experience. Because cracks or holes in the muffler can compromise its effectiveness to trap noise, Stens pays special attention to the overall durability of its mufflers. with this well-crafted construction, the muffler resists premature wear and damage that can comprise the muffler's ability to reduce noise volume. Quality materials and fine craftsmanship deliver a long service life.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 70 ft L x 0.5 mm H x 50 ft W 5 Mil Tarp, White, Polyethylene (CT-504-50X70)
- SAFER BRAND Deer Off Repellent Station Stake For Deer 6 pk, 6PK (5962)
- CLASSIC ACCESSORIES Ravenna Square Patio Table Cover, Large (56-045-045101-EC)
- KOHLER D/D Precleaner (17 083 15-S)
- STENS Bearing 215-202 For Snapper 7010756Yp (215-202)
- STENS Transmission Filter Replaces Scag 48462-01, 120-372 (120-372)
- STENS Parts Cleaning Brush - Pvc Bristles Not Affected By Gas Or Solvent (750-500)
- STENS Muffler For Briggs & Stratton 100200, 135200, 170400, 171400; 105-163 (105-163)
- STENS Drive Disc 240-068 For Ariens 03248300 (240-068)
- STENS Carburetor For Lct 208Cc Gen 2 Winter Engine 03122 Tractor (520-356)
- A & I PRODUCTS Classical V-Belt (5/8" X 114") 17.5" x5" x1.5" (A-B111)
- Stens Lawn Mowers & Accessories