Shop All Riding Lawn Mower & Small Tractor Parts
Stens
Muffler Deflector For John Deere Pt9009, Lg393761, Briggs & Stratton 795036, 393761
Mfr # 110-148
Zoro # G004263248
product price: $8.69
/ea
Sold in multiples of 2 for $17.38
$17.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 5/8 in
- Replaces OEM Part Briggs & Stratton 393761, 56472MA, 795036, John Deere LG393761, PT9009
- Outside Dia. 3-5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 110-148
- Zoro # G004263248
- UPC # 23899003945
- Country of Origin Taiwan, Province of China
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Overall Height | 5/8 in |
Outside Dia. | 3-5/16 in |
Details
Replaces OEM Part | Briggs & Stratton 393761, 56472MA, 795036, John Deere LG393761, PT9009 |
Description
Stens mufflers make operating outdoor power equipment more pleasant by lowering the noise that’s audible from the machine. Made specifically to work with machines powered by small engines, these mufflers are available for many brands of engines and lawn and garden equipment, including Briggs & Stratton, Kohler, Cub Cadet, Tecumseh, Snapper, John Deere, Honda and Stihl. Sounds are channeled into a chamber that deadens the volume to the outside world. Stens mufflers are solidly built to withstand the rigors and harsh conditions that lawn and garden equipment experience. Because cracks or holes in the muffler can compromise its effectiveness to trap noise, Stens pays special attention to the overall durability of its mufflers. With this well-crafted construction, the muffler resists premature wear and damage that can comprise the muffler’s ability to reduce noise volume. Quality materials and fine craftsmanship deliver a long service life.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Spring, Extension (165X76SEMA)
- FLOWTRON 30W Replacement Bulb, 30W, 5FZT4 (BF-180)
- PROTARP 20 ft x 20 ft Heavy Duty 22 Mil Tarp, Brown/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-202-20X20)
- TAYLOR TECHNOLOGIES Taylor Technologies 9056 2000 Series High Range Test Block (9056)
- STENS Valve Seating Tool For For Hand-Grinding Unslotted Valves; 750-224 (750-224)
- STENS Deck Lift Cable For Cub Cadet, Mtd Oem : 946-0968 290-657 (290-657)
- STENS New 280-263 V-Idler For John Deere Am32672, Am103019, 24H1682, Murray 45651, 10702 (280-263)
- STENS Adjustable Tie Down Strap 1 1/2" W 400 Lb (750-592)
- STENS Solid State Module 440-417 For Briggs & Stratton 398811 (440-417)
- STENS Tie Rod End For Scag Oem : 482330 245-068 (245-068)
- DB ELECTRICAL NEW Steering Wheel replacement type for Massey Ferguson - 180576M1 (1104-4904)
- Stens Lawn Mowers & Accessories