Shop All Riding Lawn Mower & Small Tractor Parts
Stens
Muffler 105-304 For Snapper 7051996Yp
Mfr # 105-304
Zoro # G704263326
$32.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 12 in
- Replaces OEM Part Snapper 5-1996, 7051996, 7051996YP
- Outside Dia. 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stens
- MFR # 105-304
- Zoro # G704263326
- UPC # 23899129713
- Country of Origin Taiwan, Province of China
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Overall Length | 12 in |
Outside Dia. | 5 in |
Details
Replaces OEM Part | Snapper 5-1996, 7051996, 7051996YP |
Description
Stens mufflers make operating outdoor power equipment more pleasant by lowering the noise that’s audible from the machine. Made specifically to work with machines powered by small engines, these mufflers are available for many brands of engines and lawn and garden equipment, including Briggs & Stratton, Kohler, Cub Cadet, Tecumseh, Snapper, John Deere, Honda and Stihl. Sounds are channeled into a chamber that deadens the volume to the outside world. Stens mufflers are solidly built to withstand the rigors and harsh conditions that lawn and garden equipment experience. Because cracks or holes in the muffler can compromise its effectiveness to trap noise, Stens pays special attention to the overall durability of its mufflers. With this well-crafted construction, the muffler resists premature wear and damage that can comprise the muffler’s ability to reduce noise volume. Quality materials and fine craftsmanship deliver a long service life.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAINBIRD NATIONAL SLS 712' ADJ Spr Nozzle (12AP-C1)
- STENS Mulching Blade For Ayp Craftsman 20" Walk Behinds 917700972 (340-157)
- EVERGUARD REPELLENTS Animal Repellent Spray For Most Animal Types 32 oz (ADPAR032)
- OREGON Oregon Rolled Lift Blade, 20-3/4" (90-145)
- STENS 100" Throttle Cable Universal For Go Karts Mini Bikes (260-182)
- STENS Tube Replaces 4.80X4.00-8 ; 4.00-8, 170-068 Lesco 3126 Carlisle 320400 (170-068)
- STENS Rake Teeth 373-197 For Bluebird 5201 (373-197)
- STENS Muffler For Kohler / 275679 105-122 (105-122)
- STENS Ignition Coil 055-163 For Kohler Sv710, Sv715, Sv720 32 707 01-S (055-163)
- STENS Wheel Bearing Kit 230-612 For Encore 36", 48", 54" And 60" Deck (230-612)
- STENS Carburetor Kohler - Xt173 Fits Oem - Kohler 14 853 22-S (520-708)
- Stens Riding Lawn Mower & Small Tractor Parts