Shop All Lawn Mower Blades & Attachments
Stens
Mtd Troy-Bilt 600-800 Series 46" Deck 942-0644 Blade 335-719
Mfr # 335-719
Zoro # G204247796
original price:
$16.29
36% off
new price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.12 in
- Center Hole 6 pt. star
- Overall Width 3 in
- Length 16-1/4 in
- Replaces Bolens 177-2144, 742-0611, Cub Cadet 742-04125, 742-0644, 742-4125, 759-04106, 942-04125, 942-0644, MTD 172-7926, 177-2144, 490-110-M113, 742-0542, 742-0611, 742-0611A, 742-0611A-0637, 742-0644, 753-0571, 942-0542, 942-0611, 942-0611A, 942-0644, OEM-753-0571, Toro 112-0304, 112-3691, Troy-Bilt 490-110-M113, 742-0542, 742-0611, 742-0611A-0637, 742-0644, 753-0571, 942-0542, 942-0611, 942-0611A, 942-0644, OEM-753-0571
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 335-719
- Zoro # G204247796
- UPC # 23899170005
- Country of Origin France
- Category Lawn Mower Blades & Attachments
Dimensions
Overall Width | 3 in |
Length | 16-1/4 in |
Details
Thickness | 0.12 in |
Center Hole | 6 pt. star |
Replaces | Bolens 177-2144, 742-0611, Cub Cadet 742-04125, 742-0644, 742-4125, 759-04106, 942-04125, 942-0644, MTD 172-7926, 177-2144, 490-110-M113, 742-0542, 742-0611, 742-0611A, 742-0611A-0637, 742-0644, 753-0571, 942-0542, 942-0611, 942-0611A, 942-0644, OEM-753-0571, Toro 112-0304, 112-3691, Troy-Bilt 490-110-M113, 742-0542, 742-0611, 742-0611A-0637, 742-0644, 753-0571, 942-0542, 942-0611, 942-0611A, 942-0644, OEM-753-0571 |
Description
Stens High Lift Lawn Mower Blades create a strong suction that pulls grass upwards as it is being cut, which leaves the lawn with a precise and uniform appearance. By pulling the grass blades to stand up straight, the high lift blade can cut them all at the same height for greater consistency. The strong lift capacity of these blades makes them ideal for thick and lush lawns in which the clippings will be bagged. Strong suction pulls the clippings into the bag with less chance of clogging the mower deck and bag opening. Because of the powerful suction of high lift blades, they are not recommended for lawns with thin or bare spots because the suction action can pull in dust and sand. High lift blades should be used on mowers with more powerful engines. For lawns that are thick and vigorous, Stens High Lift lawn mower blades will produce a professional looking cut that makes the lawn look even more luxurious.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULTIPET Ruff Enuff Assorted Spike Balls TPR Dog Toy (51490)
- MTD Gear-Bevel 42T Spl (917-04479B)
- DURAMAX Storeaway Flat Lid 1200 Brown (86631)
- COLEMAN Marine Chest Cooler, 150 qt, 45"L, 20-3/8"H (3000006577)
- STENS Lawn Mower Blade, 21-3/8 In. L (330615)
- STENS Hi-Lift Blade 21 " Length Fits Oem - Grasshopper 320246 320-702 (320-702)
- STENS Standard Blade 340-710 For John Deere Js20 Js25 Js30 Gx22250 (340-710)
- STENS New 302-644 Toothed Blade For Grasshopper Requires 3 For 52 In. Deck 320244, 70104, 320236 (362-644)
- STENS New 302-460 Toothed Blade For John Deere Srx895 Series Riding Mowers And Lt133 M84472, M82408 (362-460)
- STENS New 330-821 Standard Blade For Kubota Gr, Zg And Zd Series; Requires 3 For 48 In. Deck K5575-97530 (330-821)
- OREGON Mower Blade (95-602)
- Stens Lawn Mowers & Accessories