Shop All Automotive Belts
Stens
Mtd Deck Belt For Bad Boy 42" Czt, 54" Mz Magnum Mowers 266-167 041-4022-00
Mfr # 266-167
Zoro # G004240225
$45.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5/8 in
- Application Deck
- Length 141 in
- Type Covered
- Replaces Bad Boy 041-4022-00, Ref No B-138
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stens
- MFR # 266-167
- Zoro # G004240225
- UPC # 23899501175
- Country of Origin India
- Category Automotive Belts
Dimensions
Width | 5/8 in |
Length | 141 in |
Details
Application | Deck |
Type | Covered |
Replaces | Bad Boy 041-4022-00, Ref No B-138 |
Description
Designed to handle one of the toughest jobs in lawn care, Stens OEM replacement belts resist the many stresses that can prematurely shorten the life of a belt. Admittedly, belts are a component that will eventually wear out, but the belt you choose can make a difference in how often replacement is necessary. Stens belts are designed to withstand the rigors of a harsh working environment. Stens OEM replacement belts are made with premium materials that resist stretching, cracking and glazing for an extended life. Made for real-world working environments, these belts also handle extreme temperature swings from hot to cold weather, and they resist dry rot that can occur when equipment is in storage over the off-season. A longer service life means you'll do belt replacements less often, which saves you time and effort in mower maintenance. When it's time to replace a belt, you'll appreciate the ease of installation that comes from the true-fit sizing for the application they were made to fit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHECKPOINT Loose Wheel Nut Indicator, 27mm, Plastic (CPY27MM)
- STEELMAN USB to OBDII Memory Saver Cord (60019)
- SEACHOICE 90 Degree Stainless Steel Covered Thru-Hull (18571)
- DYNAMIC FRICTION CO Brake Pad Sensor Wire, Rear (341-31027)
- STENS Oem Replacement Belt 265-513 For Exmark 103-2240 (265-513)
- STENS New Oem Replacement Belt For Woods Rd72, Rd7200 And Prd7200 Finish Mowers 18879Rp, 18879 (266-179)
- STENS Oem Replacement Belt 265-800 For Cub Cadet 01009787P (265-800)
- STENS Belt For Gates 69141, Goodyear 851410, Ref No B138 Lawn Mowers (258-141)
- STENS OEM Replacement Belt For Swisher ZT2454, ZT2454-CA, ZT2454K, ZT2660 (266-278)
- STENS Belt For Dayco L4110, Gates 68110, Goodyear 84110 Lawn Mowers (248-110)
- STENS Oem Replacement Belt 265-043 For Wright Mfg. 71460123 (265-043)
- Stens Automotive Belts