Shop All Automotive Belts
Stens
Mtd Belt For Mtd Mmz-1848, Mmz-2554 266-215 01005011P 1005011 1003968
Mfr # 266-215
Zoro # G704239529
product price: $45.45
/ea
$45.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Deck
- Width 5/8 in
- Length 83-1/4 in
- Type Covered
- Replaces MTD 01003968, 01005011, 01005011P, OCC-01005011
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 266-215
- Zoro # G704239529
- UPC # 23899520015
- Country of Origin India
- Category Automotive Belts
Dimensions
Width | 5/8 in |
Length | 83-1/4 in |
Details
Application | Deck |
Type | Covered |
Replaces | MTD 01003968, 01005011, 01005011P, OCC-01005011 |
Description
Designed to handle one of the toughest jobs in lawn care, Stens OEM replacement belts resist the many stresses that can prematurely shorten the life of a belt. Admittedly, belts are a component that will eventually wear out, but the belt you choose can make a difference in how often replacement is necessary. Stens belts are designed to withstand the rigors of a harsh working environment. Stens OEM replacement belts are made with premium materials that resist stretching, cracking and glazing for an extended life. Made for real-world working environments, these belts also handle extreme temperature swings from hot to cold weather, and they resist dry rot that can occur when equipment is in storage over the off-season. A longer service life means you'll do belt replacements less often, which saves you time and effort in mower maintenance. When it's time to replace a belt, you'll appreciate the ease of installation that comes from the true-fit sizing for the application they were made to fit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KD TOOLS Magnetic Spark Plug Skt Set, 5Pc (80601)
- GATES OE Type Radiator Cap, 31412 (31412)
- VELVAC Lp-3 Low Pressure Switch Double Term (034042)
- BALDWIN FILTERS Oil/Hydraulic Filter, 4-9/16 x 5-1/2 In (PT87-S)
- STENS Belt For Ariens 07213900, Bunton Pl4734, Caseih C29441 Lawn Mowers (248-096)
- STENS Oem Replacement Belt 265-905 For Ariens 07200007 (265-905)
- STENS Oem Replacement Belt 265-232 For Stihl 9490 000 7900 (265-232)
- STENS Belt For Ref No B134 Lawn Mowers 137" Length, 5/8" Width (258-137)
- STENS Oem Replacement Belt 265-214 For Ayp 532197253 (265-214)
- STENS Oem Replacement Belt 265-359 For John Deere M155368 (265-359)
- BANDO Serpentine Belt, 6PK1230 (6PK1230)
- Stens Automotive Belts