Shop All Lawn Mower Blades & Attachments
Stens
Mtd 942-04290 Silver Streak Toothed Blade 302-422
Mfr # 362-422
Zoro # G804248254
product price: $15.55
/ea
$15.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.149 in
- Center Hole 6 pt. star
- Overall Width 3 in
- Length 23-1/4 in
- Replaces Cub Cadet 490-110-C131, 742-04244, 742-04244A, 742-04290, 742-04290A, 754-04244, 942-04244, 942-04244A, 942-04290, 942-04290A, OCC-742-04244, MTD 742-04244, 742-04244A, 742-04290, 742-04290A, 942-04244, 942-04244A, 942-04290, 942-04290A, 942-04290-X, Troy-Bilt 742-04244A, 742-04290, 742-04290A, 942-04244, 942-04244A, 942-04290, 942-04290A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 362-422
- Zoro # G804248254
- UPC # 23899429585
- Country of Origin United States
- Category Lawn Mower Blades & Attachments
Dimensions
Overall Width | 3 in |
Length | 23-1/4 in |
Details
Thickness | 0.149 in |
Center Hole | 6 pt. star |
Replaces | Cub Cadet 490-110-C131, 742-04244, 742-04244A, 742-04290, 742-04290A, 754-04244, 942-04244, 942-04244A, 942-04290, 942-04290A, OCC-742-04244, MTD 742-04244, 742-04244A, 742-04290, 742-04290A, 942-04244, 942-04244A, 942-04290, 942-04290A, 942-04290-X, Troy-Bilt 742-04244A, 742-04290, 742-04290A, 942-04244, 942-04244A, 942-04290, 942-04290A |
Description
Stens Toothed Lawn Mower Blades work for discharging, bagging and mulching applications, making them highly adaptable for different lawn mowing needs. Because of this exceptional 3-in-1 versatility, toothed lawn mower blades are ideal for lawn services with clients who have different preferences. The versatility of these blades is also convenient for homeowners who may choose to handle lawn clippings differently over the course of the season. Toothed blades create an air draft that pulls the grass blades upwards as the blade circulates. With the grass standing up straighter, the blade produces a more uniform and consistent cut for a beautifully manicured lawn. The suction produced by the blade circulates the clipping within the mower deck for finer cuttings, easier bagging and more powerful discharging. Stens toothed lawn mower blades are an ideal choice for anyone needing versatility when mowing lawns.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Slide Shoe (790-00091-0691)
- LIPPERT Manual Steel 24" 1-Step RV Entry (432678)
- STENS Drive Wheel 205-726 For Craftsman 917.376742, 917.371722 583743501 (205-726)
- SOLO Solo Elbow and Nozzle Assembly (4900258N)
- STENS Hi-Lift Blade Fits Oem - Ariens Gravely 2961700 320-604 (320-604)
- STENS Rolled Lift Blade For Hustler Requires 3 For 52" Deck 340-466 603995 (340-466)
- STENS Simplicity 1708229Asm Silver Streak Toothed Blade 302-458 (362-458)
- STENS Hi-Lift Blades For Gravely Aladdin 72" Deck 24-1/2"Length 320-519 (320-519)
- STENS Notched Air-Lift Blade 310-540 (310-540)
- STENS Silver Streak Toothed Blade Replaces John Deere Gx22151, 302-456 (362-456)
- MTD Guard Asm (753-08354)
- Stens Lawn Mower Blades & Attachments