Shop All Lawn Mower Blades & Attachments
Stens
Mtd 600-800 1997 To Current 46" Deck 942-0645 Blade 335-723
Mfr # 335-723
Zoro # G104248008
original price:
$10.85
6% off
new price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.12 in
- Center Hole 6 pt. star
- Overall Width 3 in
- Length 15 in
- Replaces Cub Cadet 742-0645, 942-0645, MTD 490-110-M113, 742-0543, 742-0645, 753-0571, 942-0543, 942-0645, Troy-Bilt 490-110-M113, 742-0543, 742-0645, 753-0571, 942-0543, 942-0645
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 335-723
- Zoro # G104248008
- UPC # 23899170432
- Country of Origin United States
- Category Lawn Mower Blades & Attachments
Dimensions
Overall Width | 3 in |
Length | 15 in |
Details
Thickness | 0.12 in |
Center Hole | 6 pt. star |
Replaces | Cub Cadet 742-0645, 942-0645, MTD 490-110-M113, 742-0543, 742-0645, 753-0571, 942-0543, 942-0645, Troy-Bilt 490-110-M113, 742-0543, 742-0645, 753-0571, 942-0543, 942-0645 |
Description
Stens High Lift Lawn Mower Blades create a strong suction that pulls grass upwards as it is being cut, which leaves the lawn with a precise and uniform appearance. By pulling the grass blades to stand up straight, the high lift blade can cut them all at the same height for greater consistency. The strong lift capacity of these blades makes them ideal for thick and lush lawns in which the clippings will be bagged. Strong suction pulls the clippings into the bag with less chance of clogging the mower deck and bag opening. Because of the powerful suction of high lift blades, they are not recommended for lawns with thin or bare spots because the suction action can pull in dust and sand. High lift blades should be used on mowers with more powerful engines. For lawns that are thick and vigorous, Stens High Lift lawn mower blades will produce a professional looking cut that makes the lawn look even more luxurious.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL PACKOUT 16 qt. Compact Cooler (48-22-8460)
- BRIGGS & STRATTON SCREW (698425)
- ILC Replacement For Autel Maxisys Ms906Ts Battery (MAXISYS MS906TS)
- MTD Shell-50 Deck (903-05189C-4021)
- STENS Toothed Blade 302-470 For Mtd 942-0741A (362-470)
- STENS Mtd 942-04290 Silver Streak Toothed Blade 302-422 (362-422)
- STENS New 330-501 Hi-Lift Blade For John Deere 737, 757, 777, 797, 997 And 7-Iron, 4210 And 4410 (330-501)
- STENS Mulching Blade Fits Ayp 532187255 300-565 (300-565)
- STENS Hi Lift Blade John Deere Commercial Walk Behind 21" Lawn Mower 330-845 (330-845)
- STENS Ariens 01137000 Medium-Lift Blade (305-730)
- STENS Toothed Blade For Toro 21" Walk Behind Super Recycler Mowers 116-4500 (346-429)
- Stens Lawn Mower Blades & Attachments