Shop All Lawn Mower Blades & Attachments
Stens
Mtd 22" Walk Behinds 1996 To Current 942-0642A Blade 335-632
Mfr # 335-632
Zoro # G704247685
original price:
$18.99
6% off
$17.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.134 in
- Center Hole Bowtie
- Overall Width 2-1/2 in
- Length 22 in
- Features Specially designed for the bow tie center hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stens
- MFR # 335-632
- Zoro # G704247685
- UPC # 23899169931
- Country of Origin China
- Category Lawn Mower Blades & Attachments
Dimensions
Overall Width | 2-1/2 in |
Length | 22 in |
Details
Thickness | 0.134 in |
Center Hole | Bowtie |
Features | Specially designed for the bow tie center hole |
Replaces | MTD 490-100-M087, 742-0642, 742-0642A, 942-0642, 942-0642A, OEM-742-0642, OEM742-0642 |
Description
Stens High Lift Lawn Mower Blades create a strong suction that pulls grass upwards as it is being cut, which leaves the lawn with a precise and uniform appearance. By pulling the grass blades to stand up straight, the high lift blade can cut them all at the same height for greater consistency. The strong lift capacity of these blades makes them ideal for thick and lush lawns in which the clippings will be bagged. Strong suction pulls the clippings into the bag with less chance of clogging the mower deck and bag opening. Because of the powerful suction of high lift blades, they are not recommended for lawns with thin or bare spots because the suction action can pull in dust and sand. High lift blades should be used on mowers with more powerful engines. For lawns that are thick and vigorous, Stens High Lift lawn mower blades will produce a professional looking cut that makes the lawn look even more luxurious.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 30 ft x 0.5 mm H x 30 ft W Heavy Duty 10 Mil Tarp, Silver/Black, Polyethylene (CT-601-30X30)
- STENS Spindle Assembly 285-889 For Mtd 918-04474B (285-889)
- A.R. NORTH AMERICA Gasket, w/Ring 20mm (AR1940440)
- HIGH TECH PET Armor Flex Extreme Weather Magnetic Closure System Pet Door, small (AF2-S)
- STENS Hi-Lift Blade Bunton Dixon For 32" Deck 113579 340-220 (340-220)
- STENS Rolled Hi-Lift Blade 310-102 For Bobcat 32061A (310-102)
- STENS Standard Blade For Massey Ferguson 2720H 2920 2920Lc 1687016Sm (340-460)
- STENS Hi-Lift Blade Fits Mtd 942-0611A 335-691 (335-691)
- STENS Murray 056217E701Ma Mulching Blade 335-819 (335-819)
- STENS Hi-Lift Blade 330-719 For John Deere L120 , L130 Gx20250 Lawn Tractor (330-719)
- OREGON Mower Blade (92-124)
- Stens Lawn Mowers & Accessories