Shop All Blower Motors and Parts
Stens
Mini Laminate Sprocket Nose Bar 079-3817 For 3/8 Lp Pitch .043 14"
Mfr # 079-3816
Zoro # G004247026
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Single Rivet Sprocket Nose
- Length 14 in
- Replacement For GB SW14-43SW, Oregon Ref. 144MLEA074, Silver Streak M1431450-1074SS, Stihl 3005 000 3909, 3005 008 3909, 3005 3909
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 079-3816
- Zoro # G004247026
- UPC # 23899558315
- Country of Origin China
- Category Blower Motors and Parts
Dimensions
Length | 14 in |
Details
Features | Single Rivet Sprocket Nose |
Replacement For | GB SW14-43SW, Oregon Ref. 144MLEA074, Silver Streak M1431450-1074SS, Stihl 3005 000 3909, 3005 008 3909, 3005 3909 |
Description
Stens sprocket nose bars combine exceptional strength with light weight for your chainsaw. Heat treated steel delivers strength for durability and long service life, while lighter weight reduces operator fatigue from handling a chainsaw. The bar is designed to maximize the speed at which the chain moves, which boosts the efficiency of the chain’s cutting action. When choosing a sprocket nose bar, you’ll have a choice of ones with either a replaceable or hard nose. The replaceable version provides the option to replace only the nose if it becomes damaged or worn. This benefit offers a cost-saving advantage as opposed to replacing the entire bar. The replaceable nose version also provides additional adaptability when changing the pitch of the chain. The hard nose version is a complete piece of metal to the nose, which is preferred when the bar needs extra sturdiness due to more difficult conditions. Stens sprocket nose bars meet the standards required by professional arborists.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES MFG AeraMax Pro True HEPA Filters, 2/Pack (9416602)
- AIR HANDLER 20 in x 25 in x 5 in Polyester Blend Furnace Air Cleaner Filter, MERV 8 (6C529)
- HEAT WAGON Photocell Assembly (M16656-24)
- COXREELS 7474-8-R - EZ-Coil Rotary Damper, Torque Range: 70-85 IN-LBS (7474-8-R)
- STENS Mini Laminate Sprocket Nose Bar 077-2437 For 3/8 Lp Pitch .050 14" (077-2436)
- CARRIER Limit Switch Assembly (338096-702)
- DAYTON Blower Wheel (VTSYZ1010IWG)
- MARATHON 0.50 Hp 3 Speed Fan And Blower Hvac/R Motor, 1 Phase, 1200 Rpm, X020 (X020)
- TORNADO Aluminum Wand, 1-1/2 In x 4 In (90286)
- CARRIER Economizer Bypass Plug (50HJ400345)
- LENNOX Motor, 3/4Hp, 1075Rpm, 460V, 1Ph, Le20W30 (20W30)
- Stens Blower Motors and Parts