Shop All Lawn Mower Blades & Attachments
Stens
Medium-Lift Blades For John Deere Z Trak 48" Lawn Mower Deck 345-409
Mfr # 345-409
Zoro # G804248322
product price: $13.35
/ea
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.236 in
- Center Hole 7/8 in
- Overall Width 2-1/2 in
- Length 17 in
- Features Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 345-409
- Zoro # G804248322
- UPC # 23899341610
- Country of Origin China
- Category Lawn Mower Blades & Attachments
Dimensions
Overall Width | 2-1/2 in |
Length | 17 in |
Details
Thickness | 0.236 in |
Center Hole | 7/8 in |
Features | Heavy Duty |
Replaces | John Deere M136194 |
Description
Stens Medium Lift Lawn Mower Blades excel for general purpose lawn care needs. They produce a cut that looks tidy and consistent over the entire lawn. Recommended for typical lawns without specific needs, these blades are commonly similar to the original blades on most new lawnmowers. Because the suction falls in between high and low ranges, medium lift blades are a good choice for lawns that have a mix of thicker growth and thinner spots, making them the ideal choice for lawns with varying levels of thickness. Because medium lift blades do many things well but are not special-purpose blades, they offer versatility for cutting a wide range of lawn types. Lawn cutting services that work on lawns in various conditions may prefer medium lift blades for this reason. Stens medium lift lawn mower blades deliver a professional-looking cut that will satisfy both lawn care services and homeowners.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PATINA PRODUCTS Patina Products F246 Mississippi State Fire Pit (F246)
- GLOBAL INDUSTRIAL Black Outdoor Ashtray, 5 Gallon (245133BK)
- ILB GOLD Lawn & Garden Battery, Replacement For Husqvarna, 550Ibtx Battery (550IBTX BATTERY)
- FIMCO Valve Sub Assembly (5274806)
- STENS Hi-Lift Blade 330-742 For John Deere M152726 (330-742)
- STENS Standard Blade 330-241 For Kubota 70000-25010 (330-241)
- STENS Hi-Lift Blade Fits Oem - Gravely Gr1334Fx Pm34M 9082400 320-510 (320-510)
- STENS Low-Lift Blade For Hustler Fastrak, Hustler Z, Mini Z, Super Z (350-683)
- STENS Mulching Blade Replaces John Deere Gx20433, 330-615 (330-615)
- STENS Medium-Lift Blade For Toro Groundsmaster 580D 69-6920 Lawn Mowers (345-156)
- MTD Spindle Asm-Blade (918-06993A)
- Stens Lawn Mower Blades & Attachments